Shop All Cabinet Knobs
Jeffrey Alexander
1-1/4" Overall Length Matte Black Flared Philip Cabinet Knob
Mfr # 767MB
Zoro # G503800104
product price: $6.75
/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # 767MB
- Zoro # G503800104
- UPC # 840002549264
- Country of Origin China
- Category Cabinet Knobs
Details
Material | Zinc |
Finish | Matte Black |
Description
A playful flare and soft lines of Philip's 1-1/4" overall length Matte Black cabinet knob creates excitement and a bit of romance. This Jeffrey Alexander knob, joined with one of three standard pull lengths that echo the same flare, make a lively design option. Seven top trending finishes, including Brushed Gold, and Satin Bronze, make this collection a winning choice for any kitchen, bath or closet. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS 3 in., Mirror Finish, Sliding Door Pull with Self Adhesive (2 Pack) (N 6942)
- ZORO SELECT O-Ring, Dash 122, EPDM, 0.1 In., PK50 (U38869.009.0112)
- PAWLING Corner Guard, Textured, Eggshell, 1-1/4"W X 96"H (CGU-1245-8-370)
- ZORO SELECT O-Ring, Dash 003, Viton, 0.06 In., PK100 (U38871.006.0006)
- JEFFREY ALEXANDER 1-1/8" Diameter Satin Bronze Hayworth Cabinet Knob (885SBZ)
- JEFFREY ALEXANDER 1-1/8" Diameter Brushed Gold Hayworth Cabinet Knob (885BG)
- JEFFREY ALEXANDER 1-1/4" Diameter Satin Bronze Bremen 1 Cabinet Knob (117SBZ)
- JEFFREY ALEXANDER 1-3/4" Overall Length Satin Bronze Square Renzo Cabinet Knob (141L-SBZ)
- JEFFREY ALEXANDER 1-1/4" Diameter Polished Chrome Tiffany Cabinet Knob (658PC)
- JEFFREY ALEXANDER 1-1/8" Overall Length Satin Nickel Square Dominique Cabinet Knob (845SN)
- RUSTICWARE Rusticware 935SN 1-1/4" Cabinet Knob Satin Nickel (935SN)
- Jeffrey Alexander Cabinet Knobs