Shop All Cabinet Knobs
Jeffrey Alexander
1-1/4" Overall Length Brushed Pewter Faceted Glass Harlow Cabinet Knob
Mfr # G150L-BNBDL
Zoro # G603798981
product price: $17.32
/ea
$17.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # G150L-BNBDL
- Zoro # G603798981
- UPC # 843512050176
- Country of Origin China
- Category Cabinet Knobs
Details
Material | Zinc |
Finish | Brushed Pewter |
Description
Recalling the glamorous era of Old Hollywood, Harlow glass knobs add excitement and radiance to any kitchen, bath, or closet. This lavish 1-1/4" diameter Brushed Pewter faceted cabinet knob, also available in a smaller size, adds understated extravagance to any project in any room. This Jeffrey Alexander collection offers four finish options, meeting both traditional and transitional design needs. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE RIGID DOOR STOP WHITE 3"" (N248-419)
- BEST Lever Lockset, Mechanical, Entrance, Grd. 2 (9K37AB14DS3626)
- DON-JO 1-1/4" x 8" 86 Cut Out Filler Plate (EF86CP)
- EKENA MILLWORK Prescott Decorative Wall Panel (Two-Piece), 28"W x 22"H x 3/8"P (WALP28X22X037PRE)
- JEFFREY ALEXANDER 1-1/4" Overall Length Satin Nickel Faceted Glass Harlow Cabinet Knob (G150L-SN)
- JEFFREY ALEXANDER 2In. Overall Length Brushed Gold Key Grande CabinetIn.tIn. Knob (51BG)
- JEFFREY ALEXANDER 1-1/4" Overall Length Satin Nickel Square Renzo Cabinet Knob (141SN)
- JEFFREY ALEXANDER 1-3/16" Overall Length Brushed Oil Rubbed Bronze Football Bordeaux Cabinet Knob (3990-DBAC)
- JEFFREY ALEXANDER 1-1/4" Diameter Polished Nickel Tiffany Cabinet Knob (658NI)
- JEFFREY ALEXANDER 114 Diameter Satin Bronze Richard Cabinet Knob (171SBZ)
- AMEROCK Glacio 1-3/8 in 35 mm Length Clear/Polished Chrome Cabinet Knob (BP36653C26)
- Jeffrey Alexander Cabinet Knobs