Shop All Cabinet Knobs
Jeffrey Alexander
1-1/4" Overall Length Brushed Gold Square Renzo Cabinet Knob
Mfr # 141BG
Zoro # G403800921
product price: $7.04
/ea
Sold in multiples of 2 for $14.08
$14.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # 141BG
- Zoro # G403800921
- UPC # 840002596022
- Country of Origin China
- Category Cabinet Knobs
Details
Material | Zinc |
Finish | Brushed Gold |
Description
Thoughtfully balanced lines blend with a boldly stepped profile in Jeffrey Alexander's Renzo, resulting in a strong and debonair presence. This striking 1-1/4" Brushed Gold square knob, also available in 1-3/4", pairs beautifully with this collection's modern square shaped cup pull. Unique and adaptable, Renzo's cup pull enhances the look of almost any cabinet style while adding functionality with its dual hole mounting options and five center-to-center choices. Choose from seven top trending finishes to complete the look of your space. Each item is idividually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE Carabiner Key Clip, 11/16 in Ring Size, Silver (KMT-11-R3)
- YALE COMMERCIAL Zero Bitted 6 Pin Control Key Blank with GA Keyway and #1 7th Cut for 1210 Core (FN117CGA)
- S & W Level Mount, Boltless, 5/8-11, 2-1/2in Base (TSW-3Z)
- ZORO SELECT Coat and Garment Wire Hook, Brass (1XNF4)
- JEFFREY ALEXANDER 1-1/4" Overall Length Satin Bronze Square Renzo Cabinet Knob (141SBZ)
- JEFFREY ALEXANDER 1-1/4" Overall Length Satin Nickel Square Renzo Cabinet Knob (141SN)
- JEFFREY ALEXANDER 1-3/4" Overall Length Matte Black Square Renzo Cabinet Knob (141L-MB)
- JEFFREY ALEXANDER 1-1/4" Overall Length Satin Nickel Emerald Ella Cabinet Knob (165SN)
- JEFFREY ALEXANDER 1-3/8" Diameter Brushed Pewter Ring Lafayette Cabinet Knob (317BNBDL)
- JEFFREY ALEXANDER 1-1/4" Diameter Distressed Pewter Cordova Cabinet Knob (Z111-BNDL)
- JEFFREY ALEXANDER 1-1/8" Overall Length Brushed Gold Square Dominique Cabinet Knob (845BG)
- Jeffrey Alexander Cabinet Knobs