Shop All Cabinet Knobs
Jeffrey Alexander
1-1/4" Diameter Satin Nickel Marie Cabinet Knob
Mfr # 445SN
Zoro # G803801306
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jeffrey Alexander
- MFR # 445SN
- Zoro # G803801306
- UPC # 840002557344
- Country of Origin Thailand
- Category Cabinet Knobs
Details
Material | Zinc |
Finish | Satin Nickel |
Description
The regal presence of Marie adds subtle grandeur to your cabinets with its elegant swooping lines and jewelry-like cuff detail. This 1-1/4" Satin Nickel knob is highlighted by its layered bands and soft curves and complements this refined collection’s pull, available in six sizes, and two appliance handles. Adapted from a Jeffrey Alexander classic, Marie's cabinet pull features a soft arch that discreetly adds extra hand clearance without being imposing making it perfect for Aging in Place or ADA needs. Available in five additional finishes, Marie brings instant sophistication to any kitchen, bath, or closet. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS 22" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 21-2 (01-30021-2)
- CCL Cam, Offset For Material Thickness 1 1/8 in (F125-25)
- LUCKY LINE 8 tag Key Tag Rack, multi (60580)
- ZORO SELECT O-Ring, Dash 111, Buna N, 0.1 In., PK25 (5JJY9)
- JEFFREY ALEXANDER 1-3/4" Overall Length Matte Black Square Renzo Cabinet Knob (141L-MB)
- JEFFREY ALEXANDER 1-1/8" Overall Length Brushed Gold Square Dominique Cabinet Knob (845BG)
- JEFFREY ALEXANDER 1-1/4" Diameter Satin Nickel Tiffany Cabinet Knob (658SN)
- JEFFREY ALEXANDER 1-1/4" Diameter Distressed Pewter Cordova Cabinet Knob (Z111-BNDL)
- JEFFREY ALEXANDER 1-1/4" Diameter Gun Metal Bremen 1 Cabinet Knob (117DACM)
- JEFFREY ALEXANDER 1-3/8" Diameter Brushed Pewter Ring Lafayette Cabinet Knob (317BNBDL)
- JEFFREY ALEXANDER 1" Overall Length Distressed Pewter Square Delmar Cabinet Knob (585DP)
- Jeffrey Alexander Cabinet Knobs