Shop All Cabinet Knobs
Jeffrey Alexander
1-1/4" Diameter Satin Nickel Durham Cabinet Knob
Mfr # 3980-SN
Zoro # G603799070
product price: $6.95
/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # 3980-SN
- Zoro # G603799070
- UPC # 843512000331
- Country of Origin China
- Category Cabinet Knobs
Details
Material | Zinc |
Finish | Satin Nickel |
Description
Durham's ringed 1-1/4" diameter Satin Nickel cabinet knob features an appealing yet simple shape that is sure to add traditional charm to your space. This Jeffrey Alexander knob is paired with an appealing barreled pull with similar ring detail available in four standard pull lengths and a 12" appliance handle. Offered in seven other finishes, this collection is designed to harmonize with various cabinet styles and finishes. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULTERER 24 in. Heavy-Duty Full Extension Side Mount Metal Drawer Slide with Locking Mechanism, 2PK (FL.FR5400.L.24)
- PRIME-LINE 516x94 Mill Wind Frame (PL 14164)
- LAUREY 6" Edge Pull, Polsihed Chrome (96326)
- DORMAKABA Lever, Lever Escutcheon w/Lock, Heavy Duty (QET160E626SCKD)
- JEFFREY ALEXANDER 1-1/4" Diameter Dark Bronze Durham Cabinet Knob (3980-ORB)
- JEFFREY ALEXANDER 1-5/16" Overall Length Distressed Antique Silver Chesapeake Cabinet Knob (915SIM)
- JEFFREY ALEXANDER 1-1/8" Overall Length Matte Black Square Audrey Cabinet Knob (278MB)
- JEFFREY ALEXANDER 1-3/4" Overall Length Brushed Gold Square Renzo Cabinet Knob (141L-BG)
- JEFFREY ALEXANDER 1-3/16" Diameter Satin Nickel Cordova Cabinet Knob (Z110-SN)
- JEFFREY ALEXANDER 1-1/8" Diameter Satin Bronze Hayworth Cabinet Knob (885SBZ)
- SUGATSUNE Sugatsune SUGH340 CRP Glassdoor Hinge Pin Inset; Chrome - 1.5 in. (SUGH340 CRP)
- Jeffrey Alexander Cabinet Knobs