Shop All Cabinet Knobs
Jeffrey Alexander
1-1/4" Diameter Polished Nickel Bremen 1 Cabinet Knob
Mfr # 117NI
Zoro # G003799946
product price: $5.60
/ea
Sold in multiples of 2 for $11.20
$11.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # 117NI
- Zoro # G003799946
- UPC # 843512034961
- Country of Origin China
- Category Cabinet Knobs
Details
Material | Zinc |
Finish | Polished Nickel |
Description
The stylish curves and simple stacked foot of this 1-1/4" overall length Polished Nickel Bremen 1 button cabinet knob deliver effortless appeal and pizazz to cabinets. Along with this adorable knob, three standard pull lengths and an appliance handle mirrors those appealing qualities in this Jeffrey Alexander collection. With eleven finishes spanning rustic, transitional and contemporary tones, this collection is equally at home in transitional or traditional settings. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Level Mount, Swivel Stud, 1/4-20, 1in Base (SSW-0A-316)
- RENIN Renin 48 in. x 80 1/2 in. Provincial 8-Lite Design Pivot Door (PV3340PWFGE048080)
- GARLOCK Sanitary Gasket, 1-1/2In, TRI-Clamp, Outside Dia.: 1.984" (40MPX-BUZ-XR-150)
- RCI RCI: Micro Reader Proximity Reader/Controller Kit 12VDC (RCI-9323)
- JEFFREY ALEXANDER 1-1/4" Diameter Gun Metal Bremen 1 Cabinet Knob (117DACM)
- JEFFREY ALEXANDER 1-1/4" Diameter Satin Bronze Bremen 1 Cabinet Knob (117SBZ)
- JEFFREY ALEXANDER 1-3/8" Diameter Brushed Pewter Baroque Lafayette Cabinet Knob (417BNBDL)
- JEFFREY ALEXANDER 1-3/16" Overall Length Brushed Antique Brass Square Milan 1 Cabinet Knob (1091AB)
- JEFFREY ALEXANDER 1-1/8" Overall Length Polished Chrome Square Dominique Cabinet Knob (845PC)
- JEFFREY ALEXANDER 1-1/4" Overall Length Satin Nickel Faceted Glass Harlow Cabinet Knob (G150L-SN)
- BRAINERD MFG/LIBERTY HDW 10PK138 NI Harm Knob (P22669C-SN-U1)
- Jeffrey Alexander Cabinet Knobs