Shop All Cabinet Knobs
Jeffrey Alexander
1-1/4" Diameter Polished Chrome Tiffany Cabinet Knob
Mfr # 658PC
Zoro # G403800204
product price: $11.30
/ea
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # 658PC
- Zoro # G403800204
- UPC # 843512058158
- Country of Origin China
- Category Cabinet Knobs
Details
Material | Zinc |
Finish | Polished Chrome |
Description
Tiffany combines a classically elegant shape with a transitional twist for a look that is timeless. This graceful 1-1/4" diameter Polished Chrome cabinet knob features step details accompanied by flowing curves for a comfortable feel in your hand. Combining this knob with five standard pull lengths and an appliance handle option makes this Jeffrey Alexander pull design a popular choice. Adding to the desirability, this knob is offered in seven stunning finishes, including both of our trending gold tones. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 3-1/2 in. (89 mm) Center-to-Center Brushed Nickel Traditional Drawer Pull (BP1451195)
- BEST Door Lever Lockset, 2-3/4" Strike Dim (9K37D15CSTK626)
- MNG 5" Pull, Precision, Satin Nickel (85628)
- EKENA MILLWORK 1 1/8"H x 3/8"P x 94 1/2"L Crendon Roped Panel Moulding (PML01X01CR)
- JEFFREY ALEXANDER 1-1/4" Diameter Polished Nickel Tiffany Cabinet Knob (658NI)
- JEFFREY ALEXANDER 1-1/4" Diameter Brushed Gold Tiffany Cabinet Knob (658BG)
- JEFFREY ALEXANDER 1-1/4" Diameter Satin Nickel Tiffany Cabinet Knob (658SN)
- JEFFREY ALEXANDER 1-3/8" Diameter Gun Metal Belcastel 1 Cabinet Knob (MO6303DACM)
- JEFFREY ALEXANDER 1-1/8" Diameter Satin Bronze Carmen Cabinet Knob (775SBZ)
- JEFFREY ALEXANDER 1-7/8" Overall Length Polished Chrome Oval Hudson Cabinet Knob (650-PC)
- GLIDERITE HARDWARE 1-1/8 in. Oil Rubbed Bronze Hammered Cabinet Knob, 5PK (5080-ORB-5)
- Jeffrey Alexander Cabinet Knobs