Shop All Cabinet Knobs
Jeffrey Alexander
1-1/4" Diameter Polished Chrome Elara Cabinet Knob
Mfr # 484PC
Zoro # G203799395
Sold in multiples of 2 for $11.84
$11.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jeffrey Alexander
- MFR # 484PC
- Zoro # G203799395
- UPC # 840002534895
- Country of Origin China
- Category Cabinet Knobs
Details
Material | Zinc |
Finish | Polished Chrome |
Description
The chic, European-styled, Elara 1-1/4" diameter Polished Chrome cabinet knob brings a fresh, upscale perspective to any room. Having a generous feel in the hand, this Jeffrey Alexander knob coordinates with five elegantly curved pinch pulls. This unique collection is available in six top trending finishes, including Matte Black and Satin Bronze, for boundless design possibilities. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN 4040SE-STD 24V BRASS Surface Closers (4040SE-STD 24V 696)
- STOCKCAP Plus Plugs-SR6-1.023-0.893-0.093-701-1R-RED, 100PK (496218)
- KOHLER Cabinet Knob in Vibrant Polished Nickel (29980-SN)
- BARSKA Key Cabinet, 160 Capacity, 22" H (CB12492)
- JEFFREY ALEXANDER 1-1/4" Diameter Satin Nickel Elara Cabinet Knob (484SN)
- JEFFREY ALEXANDER 1-1/4" Diameter Brushed Oil Rubbed Bronze Elara Cabinet Knob (484DBAC)
- JEFFREY ALEXANDER 1-3/4" Overall Length Brushed Gold Square Renzo Cabinet Knob (141L-BG)
- JEFFREY ALEXANDER 1-3/8" Diameter Gun Metal Belcastel 1 Cabinet Knob (MO6303DACM)
- JEFFREY ALEXANDER 1-1/4" Diameter Gun Metal Bremen 1 Cabinet Knob (117DACM)
- JEFFREY ALEXANDER 1-1/8" Diameter Brushed Gold Carmen Cabinet Knob (775BG)
- HICKORY HARDWARE Knob 1-1/2 Inch Diameter (P2163-SS)
- Jeffrey Alexander Cabinet Knobs