Shop All Cabinet Knobs
Jeffrey Alexander
1-1/4" Diameter Gun Metal Bremen 1 Cabinet Knob
Mfr # 117DACM
Zoro # G503800029
Sold in multiples of 2 for $11.20
$11.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jeffrey Alexander
- MFR # 117DACM
- Zoro # G503800029
- UPC # 843512006227
- Country of Origin China
- Category Cabinet Knobs
Details
Material | Zinc |
Finish | Gun Metal |
Description
The stylish curves and simple stacked foot of this 1-1/4" overall length Gun Metal Bremen 1 button cabinet knob deliver effortless appeal and pizazz to cabinets. Along with this adorable knob, three standard pull lengths and an appliance handle mirrors those appealing qualities in this Jeffrey Alexander collection. With eleven finishes spanning rustic, transitional and contemporary tones, this collection is equally at home in transitional or traditional settings. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Traditional Key House/Office Key Blank 93 M9 M10 Single For Master Locks, 4PK (88535)
- DELTANA Satin Stainless Steel Square Hinge, Holes per Leaf: 4 (SS44058TA32D-RH)
- NATIONAL GUARD Door Weather Strip, 8 ft. Overall L (OV633A-96)
- HARDWARE RESOURCES 3" Diameter Stainless Steel Utensil Canister (UCSS-45)
- JEFFREY ALEXANDER 1-1/4" Diameter Polished Nickel Bremen 1 Cabinet Knob (117NI)
- JEFFREY ALEXANDER 1-1/4" Diameter Satin Bronze Bremen 1 Cabinet Knob (117SBZ)
- JEFFREY ALEXANDER 1-1/4" Overall Length Matte Black Flared Philip Cabinet Knob (767MB)
- JEFFREY ALEXANDER 2In. Overall Length Brushed Gold Key Grande CabinetIn.tIn. Knob (51BG)
- JEFFREY ALEXANDER 1-1/4" Overall Length Satin Nickel Faceted Glass Harlow Cabinet Knob (G150L-SN)
- JEFFREY ALEXANDER 1" Overall Length Satin Nickel Faceted Glass Harlow Cabinet Knob (G150SN)
- EMTEK Jasper 2 in Finger Pull Cabinet Knob Flat Black Finish (86699US19)
- Jeffrey Alexander Cabinet Knobs