Shop All Cabinet Knobs
Jeffrey Alexander
1-1/4" Diameter Brushed Oil Rubbed Bronze Elara Cabinet Knob
Mfr # 484DBAC
Zoro # G503799392
Sold in multiples of 2 for $11.84
$11.84
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jeffrey Alexander
- MFR # 484DBAC
- Zoro # G503799392
- UPC # 840002534871
- Country of Origin China
- Category Cabinet Knobs
Details
Material | Zinc |
Finish | Brushed Oil Rubbed Bronze |
Description
The chic, European-styled, Elara 1-1/4" diameter Brushed Oil Rubbed Bronze cabinet knob brings a fresh, upscale perspective to any room. Having a generous feel in the hand, this Jeffrey Alexander knob coordinates with five elegantly curved pinch pulls. This unique collection is available in six top trending finishes, including Matte Black and Satin Bronze, for boundless design possibilities. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Raised Face PTFE Flange Gasket for 2" Pipe, 1/16" Thick, #150 (BULK-FG-1056)
- ZORO SELECT O-Ring, Dash 131, Viton, 0.1 In., PK10 (U38875.009.0168)
- HARDWARE RESOURCES Heavy Duty 6 mm Non-Cam Adj Zinc Die Cast Plate without Screws for 500 Series Euro Hinges (400.3455.75)
- SOSS Cabinet Style Invisible Hinge, 1″-1-1/8″ Door Thickness, US10B (208US10BL)
- JEFFREY ALEXANDER 1-1/4" Diameter Satin Nickel Elara Cabinet Knob (484SN)
- JEFFREY ALEXANDER 1-1/4" Diameter Brushed Gold Tiffany Cabinet Knob (658BG)
- JEFFREY ALEXANDER 1-5/16" Overall Length Brushed Oil Rubbed Bronze Chesapeake Cabinet Knob (915DBAC)
- JEFFREY ALEXANDER 1-3/16" Diameter Satin Nickel Cordova Cabinet Knob (Z110-SN)
- JEFFREY ALEXANDER 1-7/8" Overall Length Polished Chrome Oval Hudson Cabinet Knob (650-PC)
- JEFFREY ALEXANDER 1-3/8" Diameter Satin Nickel Sphere Glass Harlow Cabinet Knob (G130L-SN)
- AMEROCK Amerock Corp Knob Cabinet 1-1/4In Crstl Brs 14303CB (9844283)
- Jeffrey Alexander Cabinet Knobs