Shop All Cabinet Knobs
Jeffrey Alexander
1-1/2" Overall Length Matte Black Rectangle Annadale Cabinet Knob
Mfr # 435L-MB
Zoro # G303800410
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # 435L-MB
- Zoro # G303800410
- UPC # 843512077234
- Country of Origin China
- Category Cabinet Knobs
Details
Material | Zinc |
Finish | Matte Black |
Description
A wide squared shape softened with a pillow top accent makes this 1-1/2" Matte Black Annadale rectangle knob an inviting and strikingly beautiful choice. This Jeffrey Alexander Collection also offers a 1-1/4" square knob, three standard pull lengths and two square cup pull options. Available in four other beautiful finishes like classic Satin Nickel and rustic Gun Metal, this collection is at home in traditional, transitional ,and rustic design schemes. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Manual LCN 4040XP Surface Mounted Closer Heavy Duty Interior and Exterior (P4040XPDKB)
- KABA KABA: 7108 SERIES 2 3/8 IN/60 MM BACKSET SATIN CHROME (KABA-20206426D01)
- AMERICAN GARAGE DOOR SUPPLY Control Station, 3 Buttons, Surface Mount (3BX)
- HICKORY HARDWARE Hinge Single Demountable, 2PK (P5313-BI)
- JEFFREY ALEXANDER 1-1/4" Overall Length Polished Chrome Roman Cabinet Knob (944PC)
- JEFFREY ALEXANDER 1-1/4" Overall Length Satin Nickel Square Marlo Cabinet Knob (972L-SN)
- JEFFREY ALEXANDER 1-1/8" Overall Length Matte Black Square Audrey Cabinet Knob (278MB)
- JEFFREY ALEXANDER 114 Diameter Satin Bronze Richard Cabinet Knob (171SBZ)
- JEFFREY ALEXANDER 1-1/4" Diameter Dark Bronze Durham Cabinet Knob (3980-ORB)
- JEFFREY ALEXANDER 1-3/4" Overall Length Matte Black Square Renzo Cabinet Knob (141L-MB)
- JEFFREY ALEXANDER 1-3/8" Diameter Satin Nickel Lafayette Cabinet Knob (218SN)
- Jeffrey Alexander Cabinet Knobs