Shop All Cabinet Knobs
Jeffrey Alexander
1-1/16" Diameter Satin Nickel Sphere Glass Harlow Cabinet Knob
Mfr # G130SN
Zoro # G003798857
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jeffrey Alexander
- MFR # G130SN
- Zoro # G003798857
- UPC # 843512050008
- Country of Origin China
- Category Cabinet Knobs
Details
Material | Zinc |
Finish | Satin Nickel |
Description
Recalling the glamorous era of Old Hollywood, Harlow glass knobs add excitement and radiance to any kitchen, bath, or closet. This exquisite 1-1/16" diameter Satin Nickel sphere cabinet knob, also available in a larger size, adds a distinctive touch to any cabinet or drawer. This Jeffrey Alexander collection offers four finish options, meeting both traditional and transitional design needs. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SDC Delayed Egress Maglock, 1650lb., 2-3/8in.L (1511TNAKV)
- HOLLAENDER Handrail Section, 6 Ft, Steel (50231)
- TELL 35SS 32D Spring Hinge (HG100323)
- BALDWIN Reserve Satin Black Door Levers (PSSQUCSR190)
- JEFFREY ALEXANDER 1-1/4" Overall Length Brushed Pewter Faceted Glass Harlow Cabinet Knob (G150L-BNBDL)
- JEFFREY ALEXANDER 1-1/4" Overall Length Polished Chrome Faceted Glass Harlow Cabinet Knob (G150L-PC)
- JEFFREY ALEXANDER 2" Brushed Oil Rubbed Bronze Dominique Cabinet "T" Knob (845T-DBAC)
- JEFFREY ALEXANDER 1-3/8" Diameter Satin Nickel Belcastel 1 Cabinet Knob (MO6303SN)
- JEFFREY ALEXANDER 1-3/4" Overall Length Satin Bronze Square Renzo Cabinet Knob (141L-SBZ)
- JEFFREY ALEXANDER 1-1/4" Diameter Satin Bronze Bremen 1 Cabinet Knob (117SBZ)
- RICHELIEU HARDWARE 2 3/32 in (53 mm) White Contemporary Ceramic Cabinet Knob (BP2315030)
- Jeffrey Alexander Cabinet Knobs