Shop All Transformers
Jefferson Electric
Voltage Transformer, 2 kVA, 120/240V, 277V
Mfr # 411-0091-277
Zoro # G311250696
product price: $437.99
/ea
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 277V
- Output Voltage - Transformer 120/240V
- VA Rating - Transformer 2 kVA
- Phase - Electrical 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jefferson Electric
- MFR # 411-0091-277
- Zoro # G311250696
- Country of Origin Unknown
- Category Transformers
Details
Item | Voltage Transformer |
Input Voltage - Transformer | 277V |
Output Voltage - Transformer | 120/240V |
VA Rating - Transformer | 2 kVA |
Phase - Electrical | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Receptacle Wht 2Pole 15A 250V (816W-BOX)
- KILLARK Conduit Outlet Body, Iron, T, 3/4 In. (GECTT-2M)
- LEGRAND Device Box, Gang, 2 Gang, Non-Metallic (PSB2V)
- SQUARE D Control Transformer, 1 kVA, Not Rated, 55°C, 120V AC, 208/230/460V AC (9070T1000D20)
- JEFFERSON ELECTRIC Transformer, 1.5 kVA, 120/240V, 240/480V (411-0081-000)
- DAYTON Control Transformer, 50 VA, 80°C, 24V AC, 208/240/277/380/480V AC (31EJ22)
- ACME ELECTRIC Toroidal Transformer, 3 kVA, NEMA 3R, 55°C, 120V AC, 240/480V AC (T181220)
- WHITE-RODGERS Class 2 Transformer, 40 VA, Not Rated, 150 °C, 25V AC, 120V AC (S84A410S1)
- DAYTON Class 2 Transformer, 60 VA, Not Rated, 65 °C, 24V AC, 120/208/240V AC (4VZF1)
- HONEYWELL HOME TRANSFORMER HON PANELS ONLY (AT72D1683)
- FUNCTIONAL DEVICES-RIB Control Transformer, 50 VA, Not Rated, Not Rated, 120V AC, 208/240/277/480V AC (TR50VA008)
- Jefferson Electric Power Distribution