Shop All Transformers
Jefferson Electric
Transformer, 1.5 kVA, 120/240V, 240/480V
Mfr # 411-0081-000
Zoro # G511989051
product price: $405.99
/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 240/480V
- Output Voltage - Transformer 120/240V
- VA Rating - Transformer 1.5 kVA
- Phase - Electrical 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jefferson Electric
- MFR # 411-0081-000
- Zoro # G511989051
- Country of Origin Unknown
- Category Transformers
Details
Item | Transformer |
Input Voltage - Transformer | 240/480V |
Output Voltage - Transformer | 120/240V |
VA Rating - Transformer | 1.5 kVA |
Phase - Electrical | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 12 AWG, 500 ft, Blue, PVC Insulation (411040506)
- TRIPLETT Power Panel Cat5/5e/6/6a/7/8 Digital Vol (POE1000IL)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 6in.Hx6in.L (F66GCPNK)
- SQUARE D Manual Motor Switch, NEMA, 600VAC, 3P, M-0 (2510KR2H)
- NEWHOUSE HARDWARE Wired 16V 10vA Doorbell Transformer (16TR)
- ACME ELECTRIC Three Phase Transformer, 45 kVA, NEMA 3R, 150 °C, 480V AC Wye/277V AC, 240V AC Delta (T3045K0074B)
- SQUARE D Control Transformer, 250 VA, Not Rated, 80°C, 120V AC, 277V AC (9070T250D4)
- NORDYNE 621098R 120-24V 30Va Transformer (621098R)
- SQUARE D Control Transformer, 1.5 kVA, Not Rated, 115°C, 120V AC, 208/240/480V AC (9070T1500D20)
- DAYTON Control Transformer, 100 VA, 55°C, 24V AC, 120/240V AC (31EH86)
- EDWARDS SIGNALING Class 2 Transformer, 5 VA, Not Rated, Not Rated, 10V AC, 120V AC (590)
- Jefferson Electric Power Distribution