Shop All Pool Accessories
Jed Pool Tools
Vacuum Hose, Plastic, Blue, 50 ft. L
Mfr # 60-250D-50
Zoro # G6671189
product price: $72.95
/ea
$72.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 1/2 in
- Color Blue
- For Use With Pool Vacuums
- Material Plastic
- Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jed Pool Tools
- MFR # 60-250D-50
- Zoro # G6671189
- Country of Origin United States
- Category Pool Accessories
Dimensions
Diameter | 1 1/2 in |
Length | 50 ft |
Overall Length | 50 ft |
Hose Diameter | 1 1/2 in |
Details
Item | Vacuum Hose |
Color | Blue |
For Use With | Pool Vacuums |
Material | Plastic |
Color/Finish | Blue |
Features | Swivel Cuff |
Housing Material | Plastic |
Inlet | 1 1/2 in |
Sand Required | No |
Outlet | 1 1/2 in |
Accessory Type | Vacuum Hose |
Product Type | Vacuum Hose |
Description
Vacuum Hose, Color Blue, Overall Length 50 ft, Hose Diameter 1 1/2 in, Product Type Vacuum Hose, Material Plastic, For Use With Pool Vacuums
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON REP MAN- SINGLE CYL OHV (276781)
- MILWAUKEE TOOL 2 Gal. Handheld Sprayer Replacement Tank, HDPE Tank, Hose Not Included Hose Length (49-16-2762)
- BELL The Lockdown Heavy Duty Integrated Cable Bike Lock (1006427)
- CHAPIN Sprayr Extension 12"Poly (6-7748)
- JED POOL TOOLS Vacuum Hose, Plastic, Blue, 24 ft. L (60-200D-24)
- JED POOL TOOLS Pool Vacuum, Plastic, Gray/Yellow, 14" L (30-183)
- JED POOL TOOLS Pool Vacuum, Plastic, Gray/Yellow, 22-1/2"L (30-189)
- JED POOL TOOLS Rope Anchor, SS, 2" H, 1-1/2" dia. (90-863-A)
- JED POOL TOOLS Floating Thermometer, Plastic, 7-5/16" H (20-204)
- JED POOL TOOLS Waterfall Pool Fountain (90-915)
- A.O. SMITH 3 Way Toggle Switch (AO34907)
- Jed Pool Tools Pool Accessories