Shop All Pool Accessories
Jed Pool Tools
Vacuum Hose, Plastic, Blue, 40 ft. L
Mfr # 60-250D-40
Zoro # G6671940
product price: $64.19
/ea
$64.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 1/2 in
- Color Blue
- For Use With Pool Vacuums
- Material Plastic
- Length 40 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jed Pool Tools
- MFR # 60-250D-40
- Zoro # G6671940
- Country of Origin United States
- Category Pool Accessories
Dimensions
Diameter | 1 1/2 in |
Length | 40 ft |
Hose Diameter | 1 1/2 in |
Overall Length | 40 ft |
Details
Item | Vacuum Hose |
Color | Blue |
For Use With | Pool Vacuums |
Material | Plastic |
Color/Finish | Blue |
Sand Required | No |
Features | Swivel Cuff |
Outlet | 1 1/2 in |
Housing Material | Plastic |
Inlet | 1 1/2 in |
Accessory Type | Vacuum Hose |
Product Type | Vacuum Hose |
Description
Vacuum Hose, Color Blue, Overall Length 40 ft, Hose Diameter 1 1/2 in, Product Type Vacuum Hose, Material Plastic, For Use With Pool Vacuums
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO VENT LID, VENTLINE PRE 08/ELIXIR 94 UP, BLACK (40177)
- PROMAXIMA Multi Hip with Adjustable User, Selector (P-143)
- APACHE Pressure Washer Spray Tip, 40 4.0 QD (99023783)
- NYLGLO US Flag, 6x10 Ft, Nylon (2300)
- JED POOL TOOLS Floating Thermometer, Plastic, 7-5/16" H (20-204)
- JED POOL TOOLS Leaf Skimmer, Plastic, 13" L (40-364)
- JED POOL TOOLS 10CT Salt Test Strip (00-IT488)
- JED POOL TOOLS POOL PLUG & O-RING1-1/2"" (85-945)
- JED POOL TOOLS Tools Pool Vacuum (30-162)
- JED POOL TOOLS Pool Vacuum Handle (80-219)
- TECHNICAL PRODUCTS Technical Products SP206CC No.6 Winter Plug 1 in. Fitting (SP206CC)
- Jed Pool Tools Pool Accessories