Shop All Pool Accessories
Jed Pool Tools
Vacuum Hose, Plastic, Blue, 36 ft. L
Mfr # 60-200D-36
Zoro # G6666429
original price:
$63.79
10% off
new price: $57.39
/ea
$57.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 1/4 in
- Color Blue
- For Use With Pool Vacuums
- Material Plastic
- Length 36 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jed Pool Tools
- MFR # 60-200D-36
- Zoro # G6666429
- Country of Origin United States
- Category Pool Accessories
Dimensions
Diameter | 1 1/4 in |
Length | 36 ft |
Overall Length | 36 ft |
Hose Diameter | 1 1/4 in |
Details
Item | Vacuum Hose |
Color | Blue |
For Use With | Pool Vacuums |
Material | Plastic |
Outlet | 1 1/4 in |
Housing Material | Plastic |
Color/Finish | Blue |
Inlet | 1 1/4 in |
Sand Required | No |
Features | Swivel Cuff |
Accessory Type | Vacuum Hose |
Product Type | Vacuum Hose |
Description
Vacuum Hose, Color Blue, Overall Length 36 ft, Hose Diameter 1 1/4 in, Product Type Vacuum Hose, Material Plastic, For Use With Pool Vacuums
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO TASTEPURE 25FT, DRINKING WATER HOSE, 5/8IN ID, LLC (22783)
- CLASSIC ACCESSORIES Dual Axle Wheel RV Cover, 27"-30"D, Black (80-243-040402-00)
- WINEGARD Winegard RZ-6000 Rayzar z1 Full Antenna Unit - White (RZ-6000)
- D-FENSE Deltamethrin Dust (82002479)
- JED POOL TOOLS Floating Brominator (10-453)
- JED POOL TOOLS 4Wy #486 Pool Test Kit (00-330)
- JED POOL TOOLS Leaf Rake, Plastic, 17-5/16" L (40-382)
- JED POOL TOOLS Telescopic Pole, Aluminum, 6 to 12 ft. L (50-550-12-S)
- JED POOL TOOLS Pool Cleaner Hose 1.25 in. W X 30 ft. L (60-250D-30)
- JED POOL TOOLS POOL PLUG & O-RING1-1/2"" (85-945)
- AMERICAN GRANBY American Granby 80200B Pool and Spa Silicone Adhesive Clear 10.3 Oz (80200B)
- Jed Pool Tools Pool Accessories