Shop All Pool Accessories
Jed Pool Tools
Vacuum Hose, Plastic, Blue, 24 ft. L
Mfr # 60-200D-24
Zoro # G6667950
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 1/4 in
- Color Blue
- For Use With Pool Vacuums
- Material Plastic
- Length 24 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jed Pool Tools
- MFR # 60-200D-24
- Zoro # G6667950
- Country of Origin United States
- Category Pool Accessories
Dimensions
Diameter | 1 1/4 in |
Length | 24 ft |
Hose Diameter | 1 1/4 in |
Inlet Diameter | 1 1/4 in |
Overall Length | 24 ft |
Details
Item | Vacuum Hose |
Color | Blue |
For Use With | Pool Vacuums |
Material | Plastic |
Housing Material | Plastic |
Features | Swivel Cuff |
Sand Required | No |
Outlet | 1 1/4 in |
Inlet | 1 1/4 in |
Color/Finish | Blue |
Accessory Type | Vacuum Hose |
Product Type | Vacuum Hose |
Description
Vacuum Hose, Color Blue, Overall Length 24 ft, Hose Diameter 1 1/4 in, Product Type Vacuum Hose, Material Plastic, Inlet Diameter 1 1/4 in, For Use With Pool Vacuums
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 30 ft x 0.5 mm H x 24 ft W Heavy Duty 20 Mil Tarp, Green/Black, Polyethylene (CT-703-24X30)
- BELL LABORATORIES Protecta Mouse Bait Station (PS2539)
- OREGON PowerCut Bar, 3/8"Ptch, .058"Gauge, D009 Bar Mnt, 28" (288RNDD009)
- SUNCAST Garden Hose Hanger, Resin, 6 1/2 in W (HH150)
- JED POOL TOOLS POOL PLUG & O-RING1-1/2"" (85-945)
- JED POOL TOOLS Pool Vacuum, Plastic, Gray/Yellow, 22-1/2"L (30-189)
- JED POOL TOOLS Rope Float, Plastic, Blue/White, 13-1/2" L (90-861-F)
- JED POOL TOOLS Telescopic Pole, Fiberglass, 8 to 16 ft. L (50-580-16-S)
- JED POOL TOOLS Pool Brush, Al, Black/Gray/Enameled, 18" L (70-272)
- JED POOL TOOLS 5Wy Pool Test Kit (00-486)
- AUTO USA 154492 Pack Fab O-Ring 2 in. Bulkhead (AU974542)
- Jed Pool Tools Pool Accessories