Shop All Pool Accessories
Jed Pool Tools
Telescopic Pole, Fiberglass, 8 to 16 ft. L
Mfr # 50-580-16-S
Zoro # G6675258
Sold in multiples of 4 for $259.16
$259.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 1/4 in
- Color Black, Gray
- For Use With Pool Cleaning Accessories
- Material Fiberglass, Plastic
- Length 8 to 16 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jed Pool Tools
- MFR # 50-580-16-S
- Zoro # G6675258
- Country of Origin China
- Category Pool Accessories
Dimensions
Diameter | 1 1/4 in |
Length | 8 to 16 ft |
Overall Length | 16 ft |
Details
Item | Telescopic Pole |
Color | Black, Gray |
For Use With | Pool Cleaning Accessories |
Material | Fiberglass, Plastic |
Housing Material | Fiberglass |
Features | 2-Piece, Plastic Handle |
Color/Finish | Black/Gray |
Handle | Built-In |
Sand Required | No |
Accessory Type | Telescopic Pole |
Product Type | Telescoping Pole |
Description
Telescopic Pole, Product Type Telescoping Pole, Overall Length 16 ft, Color Black, Gray, Material Fiberglass, Plastic, For Use With Pool Cleaning Accessories
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOBES Fert Spike Tree 15Pk (01610)
- JR PRODUCTS 3/8IN OEM LP SUPPLY HOSE, 48IN (07-31465)
- TIGER LIGHTS LED Tractor Light High/Low Beam For John Deere 4560, 4760, 4960 RE46298; (TL6060)
- VALTERRA Valterra A10-P50VP Mighty Cord Replacement Plug - 50 Amp (A10-P50VP)
- JED POOL TOOLS Large Scoop Thermometer (20-208)
- JED POOL TOOLS Telescopic Pole, Aluminum, 6 to 12 ft. L (50-550-12-S)
- JED POOL TOOLS Pool Pressure Gauge (80-845)
- JED POOL TOOLS POOL/SPA TEST STRIP 50PK (00-IT490)
- JED POOL TOOLS Pumice Stone, Plastic, 5-39/64" L, 2" W (70-282-B)
- JED POOL TOOLS Rope Hook, SS, 2" H, 1-1/4" dia. (90-863-H)
- PRAHER Praher PRE331 2 in. O-Ring for PVC Union (PRE331)
- Jed Pool Tools Pool Accessories