Shop All Pool Accessories
Jed Pool Tools
Stain Remover, Plastic, 4" L, 2-13/32" W
Mfr # SE-1101
Zoro # G6676019
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 1/4 in
- Color Bronze, White
- For Use With Telescopic Poles
- Material Plastic
- Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jed Pool Tools
- MFR # SE-1101
- Zoro # G6676019
- Country of Origin China
- Category Pool Accessories
Dimensions
Diameter | 1 1/4 in |
Length | 4 in |
Width | 2 13/32 in |
Overall Width | 2 3/8 in |
Overall Length | 4 in |
Details
Item | Stain Remover |
Color | Bronze, White |
For Use With | Telescopic Poles |
Material | Plastic |
Handle | Built-In |
Housing Material | Plastic |
Color/Finish | Bronze/White |
Sand Required | No |
Accessory Type | Stain Remover |
Product Type | Stain Remover |
Description
Stain Remover, Color Bronze, White, Material Plastic, Overall Length 4 in, Overall Width 2 3/8 in, Basket Height Not Applicable, Basket Diameter Not Applicable, Product Type Stain Remover, For Use With Telescopic Poles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GILMOUR Rotor Sprinkler 3850Sq (820133-1001)
- MTD Guide-Belt (783-07183A-0637)
- KOHLER Kit Overflow Bottle (66 065 02-S)
- XPOSE SAFETY 12 ft x 16 ft 5 mil Tarp, Blue, Polyethylene (BT-1216-A)
- JED POOL TOOLS Duck Chlorinator (10-456)
- JED POOL TOOLS Pool Cleaner Hose 1.25 in. W X 30 ft. L (60-250D-30)
- JED POOL TOOLS POOL/SPA TEST STRIP 50PK (00-IT490)
- JED POOL TOOLS Rope Anchor, SS, 2" H, 1-1/2" dia. (90-863-A)
- JED POOL TOOLS Leaf Skimmer, Plastic, 13" L (40-364)
- JED POOL TOOLS Pool Thermometer 8 in. H (20-211)
- BOOKAZINE Clay-Lambert Metal Basket (TI975808)
- Jed Pool Tools Pool Accessories