Shop All Pool Accessories
Jed Pool Tools
Safety Hook, Aluminum, Blue, 23-5/8" L
Mfr # 90-830
Zoro # G6666042
original price:
$48.95
12% off
new price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- For Use With Rope Float System
- Material Aluminum
- Length 23 5/8 in
- Sand Required No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jed Pool Tools
- MFR # 90-830
- Zoro # G6666042
- Country of Origin China
- Category Pool Accessories
Dimensions
Length | 23 5/8 in |
Overall Length | 23 5/8 in |
Details
Item | Safety Hook |
Color | Blue |
For Use With | Rope Float System |
Material | Aluminum |
Sand Required | No |
Color/Finish | Blue |
Handle | Built-In |
Housing Material | Aluminum |
Accessory Type | Safety Hook |
Product Type | Safety Hook |
Description
Safety Hook, Product Type Safety Hook, Overall Length 23 5/8 in, Color Blue, Material Aluminum, For Use With Rope Float System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA Valterra RP320 Rocket Hand Pump Repair Kit - Black (RP320)
- DB ELECTRICAL New Complete Tractor Hitch Bushing for Universal Products (3013-1203)
- THE OUTDOOR PLUS Emergency Stop Button with Key (OPT-ESTOPKEY)
- THE TORO COMPANY Toro Company 1/2 X 50' Drip Hose 53719 (9249756)
- JED POOL TOOLS Vinyl Patch, Pool/Spa (35-240)
- JED POOL TOOLS Pool Pressure Gauge (80-845)
- JED POOL TOOLS Deluxe Filter Hose 1-1/2" x 3 ft (60-345-03)
- JED POOL TOOLS Pool Vacuum Handle (80-219)
- JED POOL TOOLS HTH Pool And Spa Test Kit (00-481)
- JED POOL TOOLS Floating Chlorine Tablet Dispenser (JED450)
- MELNOR Garden Hose Cap Plastic (40)
- Jed Pool Tools Pool Accessories