Shop All Pool Accessories
Jed Pool Tools
Rope, Plastic, Blue/White, 50 ft., 3/4" dia.
Mfr # 90-861-R-50
Zoro # G6670227
original price:
$79.95
28% off
new price: $56.79
/ea
$56.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 3/4 in
- Color Blue, White
- For Use With Rope Float System
- Material Plastic
- Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jed Pool Tools
- MFR # 90-861-R-50
- Zoro # G6670227
- Country of Origin China
- Category Pool Accessories
Dimensions
Diameter | 3/4 in |
Length | 50 ft |
Overall Length | 50 ft |
Details
Item | Rope |
Color | Blue, White |
For Use With | Rope Float System |
Material | Plastic |
Sand Required | No |
Color/Finish | Blue/White |
Housing Material | Plastic |
Accessory Type | Rope |
Product Type | Rope |
Description
Rope, Product Type Rope, Overall Length 50 ft, Color Blue, White, Material Plastic, For Use With Rope Float System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Chicago Bears 24 Can Cooler (606-63)
- JR PRODUCTS JR Products 12825 Momentary-On/Off/Momentary-On Switch - Black (12825)
- MAKITA 14" Saw Chain, 3/8” LP, .043” (E-00228)
- COLLOMIX Stirring Paddle, 7" Overall Width (KR160HF)
- JED POOL TOOLS Leaf Skimmer, Plastic, 13" L (40-364)
- JED POOL TOOLS Tools Pool Vacuum (30-162)
- JED POOL TOOLS Ladder Bumper, Rubber, 2" H, 1-1/4" dia., PR (80-890)
- JED POOL TOOLS Large Scoop Thermometer (20-208)
- JED POOL TOOLS Pool Vacuum, Plastic, Gray/Yellow, 22-1/2"L (30-189)
- JED POOL TOOLS Leaf Skimmer, Plastic, 14-3/4" L (40-362)
- WHOLE-IN-ONE Square Cut Gasket (WH2771403)
- Jed Pool Tools Pool Accessories