Shop All Pool Accessories
Jed Pool Tools
Rope Hook, SS, 2" H, 1-1/4" dia.
Mfr # 90-863-H
Zoro # G6665902
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 1/4 in
- For Use With Rope Float System
- Height 2 in
- Material Stainless Steel
- Sand Required No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jed Pool Tools
- MFR # 90-863-H
- Zoro # G6665902
- Country of Origin China
- Category Pool Accessories
Dimensions
Diameter | 1 1/4 in |
Height | 2 in |
Overall Height | 2 in |
Overall Diameter | 1 1/4 in |
Details
Item | Rope Hook |
For Use With | Rope Float System |
Material | Stainless Steel |
Sand Required | No |
Color/Finish | Unfinished |
Housing Material | Stainless Steal |
Accessory Type | Rope Hook |
Product Type | Rope Hook |
Description
Rope Hook, Product Type Rope Hook, Material Stainless Steel, Overall Height 2 in, Overall Diameter 1 1/4 in, For Use With Rope Float System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-RUN Lawn/Garden Inner Tube, 13/500-6 (TUN4005)
- TECUMSEH Air Cleaner (38016)
- LOGO BRANDS FL State 9 x 9 Side Panel (136-48)
- ECHO Brush Cutter Attachment, 8" Dia., 34" L (99944200601)
- JED POOL TOOLS Floating Thermometer, Plastic, 7-5/16" H (20-204)
- JED POOL TOOLS Hanger, Al, For Telescopic Poles/Hoses (80-226)
- JED POOL TOOLS Rope Anchor, SS, 2" H, 1-1/2" dia. (90-863-A)
- JED POOL TOOLS Vinyl Patch, Pool/Spa (35-240)
- JED POOL TOOLS Rope Float, Plastic, Blue/White, 13-1/2" L (90-861-F)
- JED POOL TOOLS Chemical Dispenser, Plastic, Blue/Wht, 6" H (10-451)
- OCEAN BLUE WATER PRODUCTS Ocean Blue Water Products 192050 Rescue Hook with Bolt/Nut (192050)
- Jed Pool Tools Pool Accessories