Shop All Pool Accessories
Jed Pool Tools
Pumice Stone, Plastic, 5-39/64" L, 2" W
Mfr # 70-282-B
Zoro # G6669798
original price:
$8.34
23% off
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray, White
- For Use With Telescopic Poles
- Material Plastic
- Length 5 39/64 in
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jed Pool Tools
- MFR # 70-282-B
- Zoro # G6669798
- Country of Origin China
- Category Pool Accessories
Dimensions
Length | 5 39/64 in |
Width | 2 in |
Overall Width | 2 in |
Overall Length | 5 5/8 in |
Details
Item | Pumice Stone |
Color | Gray, White |
For Use With | Telescopic Poles |
Material | Plastic |
Color/Finish | Gray/White |
Handle | Built-In |
Sand Required | No |
Housing Material | Plastic |
Accessory Type | Pumice Stone |
Product Type | Pumice Stone |
Description
Pumice Stone, Color Gray, White, Material Plastic, Overall Length 5 5/8 in, Overall Width 2 in, Basket Height Not Applicable, Basket Diameter Not Applicable, Product Type Pumice Stone, For Use With Telescopic Poles
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 9 ft 6 in x 11 ft 4 in Standard Duty 15 Mil Tarp, Black, Vinyl (2ZJ59)
- ZORO SELECT 9 ft 6 in x 11 ft 4 in Standard Duty 5.1 Mil Tarp, Brown/Black, Polyethylene (3ZRU9)
- FLASH FURNITURE Gray Folding Card Table - Portable Game Table (JB-2-GY-GG)
- DIGGERS Dog Toy Rope Tug Xl (A03780)
- JED POOL TOOLS Pool Vacuum Head (30-174)
- JED POOL TOOLS Pool Brush, Al, Black/Gray/Enameled, 18" L (70-292)
- JED POOL TOOLS Vacuum Hose, Plastic, Blue, 36 ft. L (60-200D-36)
- JED POOL TOOLS Pool Brush, Al, Black/Gray/Enameled, 18" L (70-272)
- JED POOL TOOLS Vacuum Head 4 in. H X 11 in. W X 13 in. L (30-171-B)
- JED POOL TOOLS 5Wy Pool Test Kit (00-486)
- WATERCO Bulkhead Fitting Adapter Gasket for 31B0077 (00B7027)
- Jed Pool Tools Pool Accessories