Shop All Pool Accessories
Jed Pool Tools
Pool Vacuum, Plastic, Gray/Yellow, 22-1/2"L
Mfr # 30-189
Zoro # G6668711
original price:
$82.17
19% off
new price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray, Yellow
- For Use With Telescopic Poles
- Height 2 1/2 in
- Material Aluminum
- Length 22 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jed Pool Tools
- MFR # 30-189
- Zoro # G6668711
- Country of Origin China
- Category Pool Accessories
Dimensions
Height | 2 1/2 in |
Length | 22 1/2 in |
Width | 8 7/8 in |
Overall Height | 2 1/2 in |
Overall Width | 8 7/8 in |
Overall Length | 21 in |
Details
Item | Pool Vacuum |
Color | Gray, Yellow |
For Use With | Telescopic Poles |
Material | Aluminum |
Housing Material | Plastic |
Outlet | 1 1/4 in |
Color/Finish | Gray/Yellow |
Sand Required | No |
Features | Black Enameled Aluminum Swivel Handle, Flexible |
Handle | EZ Clip |
Accessory Type | Pool Vacuum |
Number of Wheels | 6 |
Product Type | Pool Vacuum |
Includes Hoses | Hoses Not Included |
Description
Pool Vacuum, Basket Height Not Applicable, Color Gray, Yellow, Material Aluminum, Product Type Pool Vacuum, Overall Width 8 7/8 in, Overall Height 2 1/2 in, Overall Length 21 in, Number of Wheels 6, Includes Hoses Hoses Not Included, For Use With Telescopic Poles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JED POOL TOOLS 50 Strip Aquacheck Select Pool Maintenance Kits (8198137)
- JONNY CAT Litter Box Liners Bx/5 (C00154)
- MTD Fuel Tank (951-05022)
- NORTHWEST 36 in. Wall Mounted LED Fire & Ice Flame with Remote Electric Fireplace (80-2000A-36)
- JED POOL TOOLS Deluxe Filter Hose 1-1/2" x 8 ft (60-345-08)
- JED POOL TOOLS Shark Fin Chlorinator (10-454)
- JED POOL TOOLS Safety Hook, Aluminum, Blue, 23-5/8" L (90-830)
- JED POOL TOOLS Leaf Rake, Aluminum, 22-3/4" L (40-396)
- JED POOL TOOLS Pool Thermometer 8 in. H (20-211)
- JED POOL TOOLS 5-Way Test Strip Refill (00-AC492-01)
- JED POOL TOOLS Vinyl Repair Peel N Patch (JED240)
- Jed Pool Tools Pool Accessories