Shop All Pool Accessories
Jed Pool Tools
Pool Brush, Al, Blue/Stainless Steel, 10" L
Mfr # 70-274
Zoro # G6675879
original price:
$18.19
5% off
new price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- For Use With Telescopic Poles
- Height 2 in
- Material Aluminum
- Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jed Pool Tools
- MFR # 70-274
- Zoro # G6675879
- Country of Origin China
- Category Pool Accessories
Dimensions
Height | 2 in |
Length | 10 in |
Width | 6 1/2 in |
Overall Height | 2 in |
Overall Width | 6 1/2 in |
Overall Length | 10 in |
Details
Item | Algae Brush |
Color | Blue |
For Use With | Telescopic Poles |
Material | Aluminum |
Housing Material | Aluminum |
Handle | EZ Clip |
Color/Finish | Blue/Stainless Steel |
Features | Stainless Steel Bristles |
Sand Required | No |
Accessory Type | Pool Brush |
Product Type | Algae Brush |
Description
Algae Brush, Color Blue, Material Aluminum, Overall Length 10 in, Overall Height 2 in, Overall Width 6 1/2 in, Basket Height Not Applicable, Basket Diameter Not Applicable, Product Type Algae Brush, For Use With Telescopic Poles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON Spray Gun with M22 Hose Connection (80147)
- DB ELECTRICAL New Flywheel for Case/IH 550G Crawler, 580L Indust/Const J934937 (1709-0161)
- CHAPIN Plunger Cup/1-2690 (3-3538G)
- RADIUS GARDEN XL Root Slayer (22511)
- JED POOL TOOLS Adjustable Floating Chlorinator (10-450)
- JED POOL TOOLS Rope Float, Plastic, Blue/White, 13-1/2" L (90-861-F)
- JED POOL TOOLS 50 Strip Aquacheck Select Pool Maintenance Kits (8198137)
- JED POOL TOOLS Pool Vacuum Handle (80-219)
- JED POOL TOOLS JED Pool Tools 246988 Replacement O-Ring Lube (246988)
- JED POOL TOOLS Vacuum Hose, Plastic, Blue, 40 ft. L (60-250D-40)
- PROGUARD 50 lbs. Sodium Bicarbonate Balancer Total Alkalinity Increaser (23415000)
- Jed Pool Tools Pool Accessories