Shop All Pool Accessories
Jed Pool Tools
Pool Brush, Al, Blue/Gray/Enameled, 18" L
Mfr # 70-262
Zoro # G6665823
original price:
$16.29
5% off
new price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue, Gray
- For Use With Telescopic Poles
- Height 2 1/8 in
- Material Aluminum
- Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jed Pool Tools
- MFR # 70-262
- Zoro # G6665823
- Country of Origin China
- Category Pool Accessories
Dimensions
Height | 2 1/8 in |
Length | 18 in |
Width | 6 in |
Overall Width | 6 in |
Overall Height | 2 1/8 in |
Overall Length | 18 in |
Details
Item | Wall Brush |
Color | Blue, Gray |
For Use With | Telescopic Poles |
Material | Aluminum |
Housing Material | Aluminum |
Sand Required | No |
Color/Finish | Blue/Gray/Enameled |
Features | Polypropylene Bristles |
Handle | EZ Clip |
Accessory Type | Pool Brush |
Product Type | Wall Brush |
Description
Wall Brush, Color Blue, Gray, Material Aluminum, Overall Length 18 in, Overall Height 2 1/8 in, Overall Width 6 in, Basket Height Not Applicable, Basket Diameter Not Applicable, Product Type Wall Brush, For Use With Telescopic Poles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FIRE GLASS 1/2 in Copper Reflective Fire Glass, 10 Lb Bag (AFF-COPRF12-10)
- STENS Interlock Switch For 523034 430-686 (430-686)
- ZEP Pump Assembly, Plastic (S69001)
- ZORO SELECT 4 ft x 112.5 ft Erosion Control Blanket, 34 lb Fabric Wt, Excelsior (AEC-SEGRN4)
- JED POOL TOOLS Pool Vacuum Head (30-174)
- JED POOL TOOLS Waterfall Pool Fountain (90-915)
- JED POOL TOOLS Pool Test Kit 2 Way Refill Aqu (00-230)
- JED POOL TOOLS Chemical Dispenser, Plastic, Blue/Wht, 6" H (10-451)
- JED POOL TOOLS Leaf Rake, Plastic, 17-5/16" L (40-382)
- JED POOL TOOLS Deluxe Filter Hose 1-1/2" x 6 ft (60-345-06)
- RAYPAK Air Flow Switch for D-2 Power Vent (008135F)
- Jed Pool Tools Pool Accessories