Shop All Pool Accessories
Jed Pool Tools
Pool Brush, Al, Black/Yellow/Enameled, 20"L
Mfr # 70-279
Zoro # G6673873
product price: $45.19
/ea
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Yellow
- For Use With Telescopic Poles
- Height 2 3/4 in
- Material Aluminum
- Length 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jed Pool Tools
- MFR # 70-279
- Zoro # G6673873
- Country of Origin China
- Category Pool Accessories
Dimensions
Height | 2 3/4 in |
Length | 20 in |
Width | 6 3/4 in |
Overall Width | 6 3/4 in |
Overall Height | 2 3/4 in |
Overall Length | 20 in |
Details
Item | Pool Brush |
Color | Black, Yellow |
For Use With | Telescopic Poles |
Material | Aluminum |
Features | Blended Nylon, Multi Surface PBT Bristles |
Handle | EZ Clip |
Housing Material | Aluminum |
Sand Required | No |
Color/Finish | Black/Yellow/Enameled |
Accessory Type | Pool Brush |
Product Type | Pool Brush |
Description
Pool Brush, Color Black, Yellow, Material Aluminum, Overall Length 20 in, Overall Height 2 3/4 in, Overall Width 6 3/4 in, Basket Height Not Applicable, Basket Diameter Not Applicable, Product Type Pool Brush, For Use With Telescopic Poles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Air Filter (692519)
- ROGUE TOOLS 7" Flat-Bottom Hoe (FB70H)
- SCOTTS 7.5-Volt Lithium-Ion Cordless Grass Shear/Shrub Trimmer (LSS10272PS)
- BEHRENS MFG Shovel 17-In Hdle Black Coal (17PCS)
- JED POOL TOOLS POOL PLUG & O-RING1-1/2"" (85-945)
- JED POOL TOOLS Pool Brush, Al, Black/Gray/Enameled, 18" L (70-272)
- JED POOL TOOLS Ladder Bumper, Rubber, 2" H, 1-1/4" dia., PR (80-890)
- JED POOL TOOLS POOL WALL BRSH 20 in.L (70-295)
- JED POOL TOOLS Tools Pool Brush 18 in. W (70-262)
- JED POOL TOOLS Replacement O-Ring Lube (JE571232)
- PURITY POOL 18 x 20 in. Pro-Lite Leaf Rake Mesh Net - Black (PLTD)
- Jed Pool Tools Pool Accessories