Shop All Pool Accessories
Jed Pool Tools
Leaf Skimmer, Plastic, 13" L
Mfr # 40-364
Zoro # G7262652
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue, Gray
- For Use With Telescopic Poles
- Height 18 in
- Material Plastic
- Length 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jed Pool Tools
- MFR # 40-364
- Zoro # G7262652
- Country of Origin United States
- Category Pool Accessories
Dimensions
Height | 18 in |
Length | 13 in |
Width | 1 1/2 in |
Overall Height | 18 in |
Overall Width | 1 1/2 in |
Details
Item | Leaf Skimmer |
Color | Blue, Gray |
For Use With | Telescopic Poles |
Material | Plastic |
Handle | Built-In |
Housing Material | Plastic |
Color/Finish | Blue/Gray |
Sand Required | No |
Accessory Type | Leaf Skimmer |
Product Type | Leaf Skimmer |
Description
Leaf Skimmer, Color Blue, Gray, Material Plastic, Overall Height 18 in, Overall Width 1 1/2 in, Basket Diameter Not Applicable, Product Type Leaf Skimmer, For Use With Telescopic Poles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUFFIN'IT Toy Pet Rubber Chicken Large (80527-2)
- WORKSMAN Bicycle Seat 13 In. Extra Wide (6911v)
- CHAMPION SPORTS Megaphone, 400Yd, White (MP4W)
- MIDWEST AIR TECHNOLOGIES 328623C Gate Ell 1 3/8 X 1 3/8 W/B N Aluminum (328623B)
- JED POOL TOOLS Vacuum Hose, Plastic, Blue, 40 ft. L (60-250D-40)
- JED POOL TOOLS Deluxe Filter Hose 1-1/2" x 6 ft (60-345-06)
- JED POOL TOOLS HTH Pool And Spa Test Kit (00-481)
- JED POOL TOOLS Leaf Rake, Aluminum, 17-1/2" L (40-389)
- JED POOL TOOLS Tools Pool Vacuum (30-162)
- JED POOL TOOLS Pool Vacuum Handle (80-219)
- HANDSON Slinger Plastic Waterway Pump (HA975287)
- Jed Pool Tools Pool Accessories