Shop All Pool Accessories
Jed Pool Tools
Leaf Skimmer, Aluminum, 15-1/2" L
Mfr # 40-369
Zoro # G6665178
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Yellow
- For Use With Telescopic Poles
- Height 21 1/2 in
- Material Aluminum
- Length 15 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jed Pool Tools
- MFR # 40-369
- Zoro # G6665178
- Country of Origin China
- Category Pool Accessories
Dimensions
Height | 21 1/2 in |
Length | 15 1/2 in |
Width | 1 1/2 in |
Overall Height | 21 1/2 in |
Overall Width | 1 1/2 in |
Details
Item | Skimmer |
Color | Black, Yellow |
For Use With | Telescopic Poles |
Material | Aluminum |
Housing Material | Aluminum |
Sand Required | No |
Color/Finish | Black/Yellow/Enameled |
Handle | EZ Clip |
Accessory Type | Leaf Skimmer |
Product Type | Skimmer |
Description
Skimmer, Color Black, Yellow, Material Aluminum, Overall Height 21 1/2 in, Overall Width 1 1/2 in, Basket Diameter Not Applicable, Product Type Skimmer, For Use With Telescopic Poles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET One New Deck Engagement Cable Fits AYP Fits Husqvarna 42 Deck Models (175067)
- STENS Husqvarna Air Filter, Black 525470602 (605-618)
- SEYMOUR MIDWEST ProFlex Rake, 18" Head, 48" Handle (43336)
- SPECTRACIDE Ant Shield Aerosol Ant Killer 15 oz (HG-51200-6)
- JED POOL TOOLS 4Wy #486 Pool Test Kit (00-330)
- JED POOL TOOLS Vacuum Hose, Plastic, Blue, 24 ft. L (60-200D-24)
- JED POOL TOOLS 10CT Salt Test Strip (00-IT488)
- JED POOL TOOLS Safety Hook, Aluminum, Blue, 23-5/8" L (90-830)
- JED POOL TOOLS Chemical Dispenser, Plastic, Blue/Wht, 6" H (10-451)
- JED POOL TOOLS Pool Brush, Al, Black/Gray/Enameled, 18" L (70-272)
- WM HARVEY CO Wm Harvey Co 17252B .75 in. X 520 in. PTFE Thread Seal Tape (17252B)
- Jed Pool Tools Pool Accessories