Shop All Pool Accessories
Jed Pool Tools
Leaf Rake, Plastic, 18" H, 15" dia.
Mfr # 30-190
Zoro # G6670391
original price:
$36.99
17% off
new price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 15 in
- Color Blue, White
- For Use With Telescopic Poles
- Height 18 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jed Pool Tools
- MFR # 30-190
- Zoro # G6670391
- Country of Origin China
- Category Pool Accessories
Dimensions
Diameter | 15 in |
Height | 18 in |
Overall Height | 18 in |
Details
Item | Leaf Sweep |
Color | Blue, White |
For Use With | Telescopic Poles |
Material | Plastic |
Handle | Built-In |
Color/Finish | Blue/White |
Housing Material | Plastic |
Sand Required | No |
Features | Brush/Wheel Combination |
Accessory Type | Leaf Sweep |
Product Type | Leaf Sweep |
Description
Leaf Sweep, Color Blue, White, Material Plastic, Overall Height 18 in, Basket Diameter Not Applicable, Product Type Leaf Sweep, For Use With Telescopic Poles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Handle Asm-Pto (983-05105A)
- KEMP USA Throw Rope w/ Float & Ring Buoy Holder - 75ft (10-222-75)
- SUNBELT Belt, Deck 48" & 60 0" x0" x0" (A-602078)
- OREGON Platinum Gatorline SuperTwist Trimmer Line, .130" by 456', 3Lb Spool (20-112)
- JED POOL TOOLS Rope Hook, SS, 2" H, 1-1/4" dia. (90-863-H)
- JED POOL TOOLS Hanger, Al, For Telescopic Poles/Hoses (80-226)
- JED POOL TOOLS Vacuum Hose, Plastic, Blue, 50 ft. L (60-250D-50)
- JED POOL TOOLS Rope Anchor, SS, 2" H, 1-1/2" dia. (90-863-A)
- JED POOL TOOLS Tools Vinyl Pool Repair Kit 3 in. W X 5 in. L (35-240)
- JED POOL TOOLS Deluxe Filter Hose 1-1/2" x 3 ft (60-345-03)
- POOL CENTRAL 59 in. Blue Transparent Inflatable Pool Lounger with Cup Holders (34808551)
- Jed Pool Tools Pool Accessories