Shop All Pool Accessories
Jed Pool Tools
Leaf Rake, Plastic, 17-5/16" L
Mfr # 40-382
Zoro # G7239668
product price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue, Gray
- For Use With Telescopic Poles
- Height 17 in
- Material Plastic
- Length 17 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jed Pool Tools
- MFR # 40-382
- Zoro # G7239668
- Country of Origin China
- Category Pool Accessories
Dimensions
Height | 17 in |
Length | 17 5/16 in |
Width | 1 1/2 in |
Overall Width | 1 1/2 in |
Overall Height | 17 in |
Details
Item | Leaf Rake |
Color | Blue, Gray |
For Use With | Telescopic Poles |
Material | Plastic |
Housing Material | Plastic |
Handle | Built-In |
Sand Required | No |
Color/Finish | Blue/Gray |
Accessory Type | Leaf Rake |
Product Type | Leaf Rake |
Description
Leaf Rake, Color Blue, Gray, Material Plastic, Overall Height 17 in, Overall Width 1 1/2 in, Basket Diameter Not Applicable, Product Type Leaf Rake, For Use With Telescopic Poles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GILMOUR JET CLEAN NOZZLE BRASS (806002-1001)
- MTD Housing-Filter (737-04267)
- BRIGGS & STRATTON Armature Magneto (594626)
- WILLIAMS & SON SAW & SUPPLY C&I Collectables 68OHTANI MLB 6 x 8 in. Shohei Ohtani Los Angeles Angels Two Card Plaque (68OHTANI)
- JED POOL TOOLS Pool Brush, Al, Blue/Gray/Enameled, 18" L (70-262)
- JED POOL TOOLS Jed Pool Tools 30-175 Deluxe Clear View Pool Vacuum (189116)
- JED POOL TOOLS Floating Brominator (10-453)
- JED POOL TOOLS Deluxe Filter Hose 1-1/2" x 6 ft (60-345-06)
- JED POOL TOOLS Pool Vacuum Head (30-174)
- JED POOL TOOLS Pool Cleaner Hose 1.25 in. W X 30 ft. L (60-250D-30)
- APC FC-3915 Cartridge, 6 x 10.5 in. 30 sq. ft. (AP36196)
- Jed Pool Tools Pool Accessories