Shop All Pool Accessories
Jed Pool Tools
Ladder Bumper, Rubber, 2" H, 1-1/4" dia., PR
Mfr # 80-890
Zoro # G6674567
product price: $8.79
/pr
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 1/4 in
- Color White
- For Use With Pool Ladders
- Height 2 in
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jed Pool Tools
- MFR # 80-890
- Zoro # G6674567
- Country of Origin China
- Category Pool Accessories
Dimensions
Diameter | 1 1/4 in |
Height | 2 in |
Overall Height | 2 in |
Details
Item | Ladder Bumper |
Color | White |
For Use With | Pool Ladders |
Material | Rubber |
Color/Finish | Tan |
Sand Required | No |
Housing Material | Rubber |
Accessory Type | Ladder Bumper |
Product Type | Ladder Bumper |
Description
Ladder Bumper, Product Type Ladder Bumper, Color White, Material Rubber, Overall Height 2 in, For Use With Pool Ladders, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORRVILLE Chain Dog Tie Out 20' (43720)
- SNOW JOE Bliss Hammocks Backpack Aluminum Beach Chair W Side Pocket Detachable Cooler Bag (BBC-350-BF)
- SPEEDCLEAN Quick Disconnect Adapter, 90 Degree (CJ-QDN-90)
- GRACIOUS LIVING Side Table, Resin Table, White Table (14553-40)
- JED POOL TOOLS Safety Hook, Aluminum, Blue, 23-5/8" L (90-830)
- JED POOL TOOLS 5-Way Test Strip Refill (00-AC492-01)
- JED POOL TOOLS Deluxe Filter Hose 1-1/2" x 8 ft (60-345-08)
- JED POOL TOOLS Vinyl Repair Peel N Patch (JED240)
- JED POOL TOOLS Pool Vacuum, Plastic, Gray/Yellow, 22-1/2"L (30-189)
- JED POOL TOOLS Pool Pressure Gauge (80-845)
- JED Pool Hose 15 in W X 40 ft L (60-250D-40S-6)
- Jed Pool Tools Pool Accessories