Shop All Pool Accessories
Jed Pool Tools
Floating Thermometer, Plastic, 7-5/16" H
Mfr # 20-204
Zoro # G7256650
original price:
$13.34
32% off
new price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 1/2 in
- Color Blue, White
- For Use With Pools, Spas
- Height 7 5/16 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jed Pool Tools
- MFR # 20-204
- Zoro # G7256650
- Country of Origin China
- Category Pool Accessories
Dimensions
Diameter | 1 1/2 in |
Height | 7 5/16 in |
Overall Height | 7 1/4 in |
Details
Item | Pool Thermometer |
Color | Blue, White |
For Use With | Pools, Spas |
Material | Plastic |
Sand Required | No |
Housing Material | Plastic |
Color/Finish | Blue/White |
Accessory Type | Floating Thermometer |
Product Type | Pool Thermometer |
Description
Pool Thermometer, Product Type Pool Thermometer, Color Blue, White, Material Plastic, Alarm Sensitivity Not Applicable, Overall Height 7 1/4 in, For Use With Pools, Spas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRORAIN Pipe, 1/2 in. Tube, 80 psi, 100 ft. (37980)
- UPCYCLE PRODUCTS 55 gal Blue Rain Barrel (BLRO-55)
- ZORO SELECT 6 x 9 ft 4 in Standard Duty 6 Mil Tarp, Gray, Cotton Canvas (TS9112)
- DB ELECTRICAL Drawbar Hole Diameter 5/8", Width 2" For Industrial Tractors; (3013-1610)
- JED POOL TOOLS Chemical Dispenser, Plastic, Blue/Wht, 6" H (10-451)
- JED POOL TOOLS HTH Pool And Spa Test Kit (00-481)
- JED POOL TOOLS 50 Strip Aquacheck Select Pool Maintenance Kits (8198137)
- JED POOL TOOLS Tools Vinyl Pool Repair Kit 3 in. W X 5 in. L (35-240)
- JED POOL TOOLS Vinyl Repair Peel N Patch (JED240)
- JED POOL TOOLS Replacement O-Ring Lube (JE571232)
- FEHERGUARD PRODUCTS Feherguard Products HV24 Horizon Above Ground Reel System Fits (HV24)
- Jed Pool Tools Pool Accessories