Shop All Pool Cleaners
Jed Pool Tools
Commercial Vac Hose 2" x 50 ft
Mfr # 60-270S-50
Zoro # G907046054
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jed Pool Tools
- MFR # 60-270S-50
- Zoro # G907046054
- UPC # 043741273500
- Country of Origin United States
- Category Pool Cleaners
Details
Item | Commercial Vac Hose 2" x 50 ft |
Description
Commercial Vac Hose 2 In. x 50 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN DEERE 42 in Roof Spade (ROOF-Y-RBA-JD)
- PANACEA PLANT STAND 15"" BLACK (89237)
- MTD Adjuster-Height (12650-0637)
- ZORO SELECT Water Hose, PVC, 1/2" ID, 50 ft L (ELMRV12050)
- JED POOL TOOLS JED Pool Tools 40-365 Pro Alum Leaf Skimmer (40-365)
- JED POOL TOOLS Apc Hose 4' Gray (60-250A-04G)
- JED POOL TOOLS Concrete Vacuum, Flexible (30-162)
- JED POOL TOOLS Deluxe Skimmer, w/3 pcs., Tele Pole, 5 ft. (40-354)
- JED POOL TOOLS Backwash Hose, 1-1/2"X50 ft. (60-640-050)
- JED POOL TOOLS POOL SKIMMER HEAD (40-364)
- JED POOL TOOLS Hand Skimmer, 2 ft. (40-376)
- Jed Pool Tools Pool Cleaners