Shop All Pool Accessories
Jed Pool Tools
Chemical Dispenser, Plastic, 10-13/32" H
Mfr # 10-445
Zoro # G6668072
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3 in Bottom, 8 in Top
- Color Blue, Gray
- For Use With Chlorine Tablets 1-3 in
- Height 10 13/32 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jed Pool Tools
- MFR # 10-445
- Zoro # G6668072
- Country of Origin China
- Category Pool Accessories
Dimensions
Diameter | 3 in Bottom, 8 in Top |
Height | 10 13/32 in |
Overall Height | 10 3/8 in |
Details
Item | Pool Chemical Dispenser |
Color | Blue, Gray |
For Use With | Chlorine Tablets 1-3 in |
Material | Plastic |
Sand Required | No |
Housing Material | Plastic |
Color/Finish | Gray/Blue |
Accessory Type | Chemical Dispenser |
Product Type | Pool Chemical Dispenser |
Description
Pool Chemical Dispenser, Product Type Pool Chemical Dispenser, Color Blue, Gray, Material Plastic, Alarm Sensitivity Not Applicable, Overall Height 10 3/8 in, For Use With Chlorine Tablets 1-3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOSMART Wasp and Hornet Killer 14 oz., PK2 (ECSM-33529-01EC)
- SPYKER SPREADERS 50lb ERGO-PRO Spreader PC (SPY50L-1P)
- BEST GARDEN Brass Y-Connector Hose Shutoff (59018)
- OREGON Gatorline String Trimmer .095 x 289 ft. (20-100)
- JED POOL TOOLS Large Scoop Thermometer (20-208)
- JED POOL TOOLS Rope Float, Plastic, Blue/White, 13-1/2" L (90-861-F)
- JED POOL TOOLS Vinyl Patch, Pool/Spa (35-240)
- JED POOL TOOLS Pool Pressure Gauge (80-845)
- JED POOL TOOLS Pool Brush, Al, Black/Gray/Enameled, 18" L (70-272)
- JED POOL TOOLS Pool Fountain, 2 Tier (90-930)
- SUNDANCE - JACUZZI Sundance - Jacuzzi 6500-546 2 in. MBT Piranha Theramax & Theraflo Pump Housing (6500-546)
- Jed Pool Tools Pool Accessories