Shop All Pool Accessories
Jed
JED 8198285 1.25 x 72 in. Filter Connection Hose
Mfr # 8198285
Zoro # G504108117
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jed
- MFR # 8198285
- Zoro # G504108117
- UPC # 43741305065
- Country of Origin Unknown
- Category Pool Accessories
Description
We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.
Specifications- Country of Origin: United States
- Product Type: Filter Connection Hose
- Height: 1-1/4 in.
- Length: 72 in.
- Weight: 1.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Wheel (72-106)
- MILLSIDE Metal Nursery Wagon with Folding Sides (3580)
- ZORO SELECT Sewer Nozzle, Size 5.5,5000 psi (AL0124722260)
- RAZOR-BACK Landscape Rake, 36 Tines, 66 in. Handle L (63000GR)
- JED Pool Tools Pool Maintenance Kits (35-718)
- JED Floating Pool Chlorinator 4 lb (10-447)
- JED Jed Pool Tools; Inc. 60-200D-27 27 x 1.25 in. Hose Vacuum Pool (273110)
- JED Pool Hose 300 in H X 15 in W X 25 ft L (60-250P-25)
- JED Pool Hose 15 in W X 40 ft L (60-250D-40S-6)
- JED 1.5 NPT Plug with O-Ring (8466864)
- SUPER PRO Rope Eye VL Male Receptor - Gray (25568-301-000)
- Jed Pool Accessories