Shop All Outdoor Lounge Sets
Jeco
Jeco W61-FS011 6Pc Wicker Seating Set With Blue Cushions
Mfr # W61-FS011
Zoro # G103976537
product price: $1,311.99
/ea
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
$1,311.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeco
- MFR # W61-FS011
- Zoro # G103976537
- Country of Origin China
- Category Outdoor Lounge Sets
Description
Bring classic, antique charm to your backyard or patio. This 6pc Wicker Seating Set offers attractive seating for four adults. Made from resin wicker and Steel, this set makes it possible to enjoy a get-together with friends all year long. Resin wicker looks and feels like traditional wicker, but the synthetic component of this handsome material makes it resistant to cracking, fading, and rotting while it lives outdoors. The industry's best high-performing fabrics encase the 7 in. thick, wrapped polyester foam cushions.
Features- Material - Resin Wicker, Steel.
- Finish - Espresso.
- Comes with Blue Cushions.
- Steel frame for extra durability.
- All weather resin wicker.
- Indoor or Outdoor Use.
- 7 in. thick 320 gram cushions.
- Assembly required.
- Single Chair - 33.25 x 33.75 x 35 in.
- Single Chair Weight - 24.2 lbs.
- Sofa - 76.5 x 34 x 35 in.
- Sofa Weight - 49.28 lbs.
- Coffee Table - 40 x 22 x 20 in.
- Coffee Table - 22.6 lbs.
- Ottoman - 28 x 19 x 17 in.
- Ottoman Weight - 11.88 lbs.
- Cushion Thickness - 7 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 11 ft 4 in x 15 ft 6 in Standard Duty 5.1 Mil Tarp, Blue, Polyethylene (2W695)
- UNITED SCIENTIFIC Force Table, Economy (UNFTS001)
- KENYON 14 ga Drain Spade Shovel, Steel Blade, 48 in L Yellow Polymer with Fiberglass Core Handle (49666)
- YARDGARD Chain Link Post Cap, 1-7/8", Alum. (328559C)
- MANHATTAN COMFORT Menton Steel Rattan 2-Piece Chair Lounge and 2 Seater with Coffee Table Patio Set in Grey (OD-CV009-GY)
- LEISUREMOD Chelsea 6-Piece Patio Sectional Black Aluminum With Light Blue Cushions (CSBL-6LBU)
- SAFAVIEH Carson 4 Piece Outdoor Set- Grey Wash and Beige (PAT7005B)
- SAFAVIEH Bassey Living Patio Set, Grey Brown & White - 4 Piece (PAT7507C)
- INVERNACULO Lana Outdoor Wicker Furniture Set with Wicker Coffee Table, Brown - 4 Piece (IN3122595)
- LETRIGHT INDUSTRIALRP FS Novara 4PC Patio Set (545.0310.000)
- SHINERICH NORTHGATE 7pcs Wicker Modular Conversation Set (SRFS002210 - 1)
- Jeco Patio Furniture