Shop All Outdoor Lounge Sets
Jeco
Jeco W61-FS006 6Pc Wicker Seating Set With Tan Cushions
Mfr # W61-FS006
Zoro # G903976546
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,290.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jeco
- MFR # W61-FS006
- Zoro # G903976546
- Country of Origin China
- Category Outdoor Lounge Sets
Description
Bring classic, antique charm to your backyard or patio. This 6pc Wicker Seating Set offers attractive seating for four adults. Made from resin wicker and Steel, this set makes it possible to enjoy a get-together with friends all year long. Resin wicker looks and feels like traditional wicker, but the synthetic component of this handsome material makes it resistant to cracking, fading, and rotting while it lives outdoors. The industry's best high-performing fabrics encase the 7 in. thick, wrapped polyester foam cushions.
Features- Material - Resin Wicker, Steel.
- Finish - Espresso.
- Comes with Tan Cushions.
- Steel frame for extra durability.
- All weather resin wicker.
- Indoor or Outdoor Use.
- 7 in. thick 320 gram cushions.
- Assembly required.
- Single Chair - 33.25 x 33.75 x 35 in.
- Single Chair Weight - 24.2 lbs.
- Sofa - 76.5 x 34 x 35 in.
- Sofa Weight - 49.28 lbs.
- Coffee Table - 40 x 22 x 20 in.
- Coffee Table - 22.6 lbs.
- Ottoman - 28 x 19 x 17 in.
- Ottoman Weight - 11.88 lbs.
- Cushion Thickness - 7 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYER Tempo SC Ultra (240ml) (80880618)
- BRIGGS & STRATTON KIT, MAINTENANCE (84002315)
- CAMCO Stabilizer Jack Pads (44595)
- KOOVA Wall Mount 3 Bike Rack (KV-Bike3-V1)
- LEISUREMOD Chelsea 6-Piece Patio Sectional Black Aluminum With Light Blue Cushions (CSBL-6LBU)
- SAFAVIEH Pacifica 3 Piece Lounge Set- Teak Brown and Grey and White (PAT7020A)
- EAST WEST FURNITURE 4 Piece Coppell Furniture Set - Natural Oil (BCOSSNA)
- PLASTICOS MQ 4-Piece Loveseat Set with Luxury Cushions (437-WEN)
- MODWAY Shore Outdoor Patio Aluminum Sectional Sofa Set, Silver and Gray - 6 Piece (EEI-2561-SLV-GRY)
- PIPERS PIT Set of 2 Acacia Patio Chairs with Cushions; Dark Brown - 18 x 26 x 29 in., 2PK (PI143258)
- FLASH FURNITURE 30" Square Faux Teak Patio Table & 4 Club Chairs (XU-DG-104560064-GG)
- Jeco Outdoor Lounge Sets