Jeco W00208_2-RCES016 Santa Maria Espresso Rocker Wicker Chair Set with Cushions; Orange - 3 Piece
Mfr # W00208_2-RCES016
Zoro # G603994512
Product Information
- Brand Jeco
- MFR # W00208_2-RCES016
- Zoro # G603994512
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Description
With durable, all-weather resin wicker over a powder-coated steel frame, this rocker chair is built to withstand anything life throws your way. Unlike real wicker which dries out and cracks, resin wicker is flexible and fade-resistant, which means it stays like new season after season. What's more, all-weather wicker doesn't absorb water and also allows for air flow, making it the perfect choice for the poolside! In addition, this rocker chair is virtually maintenance-free and cleaning it is as simple as spraying it down with your garden hose or wiping it with a solution of mild dish soap and water. The rocker chairs even stack for easy, off-season storage. A charming blend of classic elegance and lasting function, this rocker chair is just what you need to unwind in style after a day's work. This beautiful rocker will outlast any simple wicker chair and sits more comfortably too.
Features- Steel frame for extra durability
- Crafted to withstand seasons of inclement weather
- Piece of 3
- 2 x Rocker Chair
- 1 x End Table
- 2 x Chair Cushions
- Color: Orange
- Style: Traditional
- Dimesion: 23.5" H x 26.5" W x 51.5" L, 17" x 17" x 21"
- Weight: 49
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 15 ft x 15 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-1515-A)
- CHAPIN Brass Fan Tip 1/4 .50 Gpm Male (6-4650)
- MTD Pin-Klik (714-0143A)
- ZORO SELECT 19 ft 6 in x 29 ft 6 in Standard Duty 20 Mil Tarp, Brown, Cotton Canvas (5WTT0)
- JECO 5 Piece Windsor Espresso Wicker Dining Set with Green Cushion (W00215-D-G-FS029)
- JECO Jeco W00205_2-CES007 3 Piece Honey Wicker Chair And End Table Set With Brown Chair Cushion (W00205_2-CES007)
- JECO Jeco W00207-C-FS018 Black Wicker Chair With Red Orange Cushion (W00207-C-FS018)
- JECO Jeco W00201-4-C-FS029-CS Espresso Wicker Chair with Green Cushion - Set of 4 (W00201_4-C-FS029-CS)
- JECO Chaise Lounger Cushion, Hunter Green (CL1-FS034)
- JECO Inc Multi-tier Bowls Water Fountain with Led Light (FCL107)
- INTERNATIONAL CARAVAN Rattan Swivel Rocker with Micro Suede Cushion, Camel (3310-MS-CM)
- Jeco Patio Club Chairs & Chaise Lounges