Jeco W00208_2-RCES Santa Maria Espresso Rocker Wicker Chair Set; 3 Piece
Mfr # W00208_2-RCES
Zoro # G303994546
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeco
- MFR # W00208_2-RCES
- Zoro # G303994546
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Description
With durable, all-weather resin wicker over a powder-coated steel frame, this rocker chair is built to withstand anything life throws your way. Unlike real wicker which dries out and cracks, resin wicker is flexible and fade-resistant, which means it stays like new season after season. What's more, all-weather wicker doesn't absorb water and also allows for air flow, making it the perfect choice for the poolside! In addition, this rocker chair is virtually maintenance-free and cleaning it is as simple as spraying it down with your garden hose or wiping it with a solution of mild dish soap and water. The rocker chairs even stack for easy, off-season storage. A charming blend of classic elegance and lasting function, this rocker chair is just what you need to unwind in style after a day's work. This beautiful rocker will outlast any simple wicker chair and sits more comfortably too.
Features- Steel frame for extra durability
- Crafted to withstand seasons of inclement weather
- Piece of 3
- 2 x Rocker Chair
- 1 x End Table
- Style: Traditional
- Dimesion: 23.5" H x 26.5" W x 51.5" L, 17" x 17" x 21"
- Weight: 46
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Gear-Strg Spur 13 (717-05133)
- XPOSE SAFETY 9 ft x 12 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-912-X-A)
- STENS Inner Cable/55" Outer Case 60" (260-174)
- FLEXZILLA SwivelGrip Garden Hose, 5/8" x 50 (HFZG550YWS)
- JECO Jeco W00207-C-FS018 Black Wicker Chair With Red Orange Cushion (W00207-C-FS018)
- JECO Jeco W00205_2-CES007 3 Piece Honey Wicker Chair And End Table Set With Brown Chair Cushion (W00205_2-CES007)
- JECO Inc Multi-tier Bowls Water Fountain with Led Light (FCL107)
- JECO Jeco W00201-4-C-FS029-CS Espresso Wicker Chair with Green Cushion - Set of 4 (W00201_4-C-FS029-CS)
- JECO Chaise Lounger Cushion, Hunter Green (CL1-FS034)
- JECO 5 Piece Windsor Espresso Wicker Dining Set with Green Cushion (W00215-D-G-FS029)
- FROST KING Lawn Chair Webbing Blue (PW39B)
- Jeco Outdoor Chairs