Shop All Patio Dining Chairs & Stools
Jeco
Jeco W00207D-D Black Wicker 44 In. Round Dining Table
Mfr # W00207D-D
Zoro # G203994387
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jeco
- MFR # W00207D-D
- Zoro # G203994387
- Country of Origin China
- Category Patio Dining Chairs & Stools
Description
Bring a little of the indoors comfort of your home outdoors to your patio or deck with our 44 in. Round Wicker Dining Table. unlike real wicker which dries out and cracks, resin wicker is flexible and fade-resistant, which means it stays like new season after season. What's more, all-weather wicker doesn't absorb water and also allows for air flow, making it the perfect choice for the poolside!.
Features- Material - Resin Wicker, Steel.
- Finish - Black.
- Steel frame for extra durability.
- Crafted to withstand seasons of inclement weather.
- Hose off and wipe clean.
- Assembly required.
- Dimension - 44.5 x 44.5 x 29.5 in.
- Item Weight - 26 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY HOSE GARDEN 5/8" X 50' W/ 3/4" GHT (LMHFZG550YW)
- HI-RUN Stud 30 PSI 4.8" x 4-8" 4-Ply Tire (CT1008)
- OREGON Starter Handle (31-904)
- BREAKTHROUGH CLEAN TECHNOLOGIES Military-Grade Solvent, 32oz Can, Clear (BTS-32OZ)
- JECO Jeco W00205D-C Honey Wicker 44 In. Round Dining Table (W00205D-C)
- FLASH FURNITURE Gael Commercial Grade 2 Pack Black Metal Indoor-Outdoor Chair (2-CH-61200-18-BK-GG)
- FLASH FURNITURE Gael Commercial Grade 2 Pack Yellow Metal Indoor-Outdoor Chair (2-CH-61200-18-YL-GG)
- FLASH FURNITURE Set of 2 Indoor/Outdoor Faux Teak Patio Chairs (2-XU-DG-HW6006-GG)
- FLASH FURNITURE 2PK 30" High Orange Metal Barstool with Slat Back (2-CH-61200-30-OR-GG)
- FLASH FURNITURE Lila Bronze Metal Restaurant Stack Chair with Metal Slats (TLH-017C-BZ-GG)
- WOODARD CM Uptown Bistro Chair (WI-105)
- Jeco Patio Dining Chairs & Stools