Jeco W00207-LCS018 Black Wicker Patio Love Seat And Coffee Table Set With Red Orange Cushion
Mfr # W00207-LCS018
Zoro # G603955735
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeco
- MFR # W00207-LCS018
- Zoro # G603955735
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Description
With durable, all-weather resin wicker over a powder-coated steel frame, this love seat is built to withstand anything life throws your way. Unlike real wicker which dries out and cracks, resin wicker is flexible and fade-resistant, which means it stays like new season after season. What's more, all-weather wicker doesn't absorb water and also allows for air flow, making it the perfect choice for the poolside! In addition, this love seat is virtually maintenance-free and cleaning it is as simple as spraying it down with your garden hose or wiping it with a solution of mild dish soap and water.
Features- Material - Resin Wicker, Steel.
- Finish - Black.
- Comes with Red Orange Cushion.
- Steel frame for extra durability.
- Crafted to withstand seasons of inclement weather.
- Hose off and wipe clean.
- 3.5 in. thick for extra cushion.
- 2 throw pillows for added back support.
- Made of high grade polyester & foam.
- Seat Dimension - 51 x 25 x 36 in.
- Seat Weight - 39 lbs.
- Table Dimension - 28.5 x 17 x 17 in.
- Table Weight - 16 lbs.
- Cushions included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X-JET Proportioner Pack (XPP-Pack)
- ZORO SELECT 29 ft 6 in x 47 ft 8 in Heavy Duty 12 Mil Tarp, Silver/Black, Polyethylene (5WUF4)
- SAFEGUARD PRODUCTS Single-Door Traps (50063)
- RAZOR-BACK Not Applicable 14 ga Garden Spade Shovel, Steel Blade, 29 in L Silver Steel Handle (163105000GR)
- JECO Jeco W00205_2-CES007 3 Piece Honey Wicker Chair And End Table Set With Brown Chair Cushion (W00205_2-CES007)
- JECO Chaise Lounger Cushion, Hunter Green (CL1-FS034)
- JECO Inc Multi-tier Bowls Water Fountain with Led Light (FCL107)
- JECO Jeco W00207-C-FS018 Black Wicker Chair With Red Orange Cushion (W00207-C-FS018)
- JECO Jeco W00208_2-RCES007 Santa Maria Espresso Rocker Wicker Chair Set with Cushions; Brown - 3 Piece (W00208_2-RCES007)
- FLASH FURNITURE Black Poly Resin Adirondack Style Ottoman (JJ-C14309-BK-GG)
- INTERNATIONAL CARAVAN San Tropez Resin Wicker Aluminum Rocker, Antique Pecan (4007-1CH-AP)
- Jeco Patio Club Chairs & Chaise Lounges