Jeco W00207-L Black Wicker Patio Love Seat
Mfr # W00207-L
Zoro # G203955838
Product Information
- Brand Jeco
- MFR # W00207-L
- Zoro # G203955838
- UPC # 685024276268
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Description
With durable, all-weather resin wicker over a powder-coated steel frame, this loveseat is built to withstand anything life throws your way. Unlike real wicker which dries out and cracks, resin wicker is flexible and fade-resistant, which means it stays like new season after season. What's more, all-weather wicker doesn't absorb water and also allows for air flow, making it the perfect choice for the poolside! In addition, this loveseat is virtually maintenance-free and cleaning it is as simple as spraying it down with your garden hose or wiping it with a solution of mild dish soap and water.
Features- Material - Resin Wicker, Steel.
- Finish - Black.
- Steel frame for extra durability.
- Crafted to withstand seasons of inclement weather.
- Hose off and wipe clean.
- Dimension - 51 x 28 x 36 in.
- Item Weight - 39 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECUMSEH Starter Cup (34694)
- ILC Replacement For Resitronic 232-120-Is-Lpf Ballast (232-120-IS-LPF)
- SWISHER Belt, 59", Trimmer (19113)
- WATERCO Waterco 51B1017 Baker Hydro Skimmer Lid (51B1017)
- JECO Jeco W00207-C-FS018 Black Wicker Chair With Red Orange Cushion (W00207-C-FS018)
- JECO Chaise Lounger Cushion, Hunter Green (CL1-FS034)
- JECO Jeco W00205_2-CES007 3 Piece Honey Wicker Chair And End Table Set With Brown Chair Cushion (W00205_2-CES007)
- JECO Inc Multi-tier Bowls Water Fountain with Led Light (FCL107)
- FLASH FURNITURE White All-Weather Outdoor Rocking Chair, 2PK (2-LE-HMP-2002-110-WT-GG)
- COSCO Novogratz Poolside Gossip Collection, Teddi Outdoor Lounge Chairs, 2-piece, Charcoal (88061CWGE)
- FLASH FURNITURE Navy Modern Poly Resin Adirondack Rocking Chair (JJ-C14709-NV-GG)
- Jeco Patio Furniture