Shop All Outdoor Lounge Sets
Jeco
Jeco W00207-G-OT-FS029 5 Piece Black Wicker Conversation Set - Green Cushions
Mfr # W00207-G-OT-FS029
Zoro # G303976542
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,275.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jeco
- MFR # W00207-G-OT-FS029
- Zoro # G303976542
- Country of Origin China
- Category Outdoor Lounge Sets
Description
Simple and stylish are the perfect words for this set.
Features- Material - Resin Wicker, Steel.
- Finish - Black.
- Comes with Green Cushions.
- Steel frame for extra durability.
- All weather resin wicker.
- Indoor or Outdoor Use.
- 3.5 in. thick cushions.
- 1 Settee - 51 x 25 x 36 in.
- Settee Weight - 26 lbs.
- 1 Coffee Table - 28.5 x 17 x 17 in.
- Coffee Table Weight - 14 lbs.
- 2 Chairs - 29.5 x 26 x 36 in.
- Chair Weight - 17 lbs.
- 1 End Table - 17 x 17 x 21 in.
- End Table Weight - 14 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DARE ELECTRIC FENCE TESTER (460)
- MAYNE Sedona 28in Tall Planter - White (2832-W)
- KUSHLAN PRODUCTS Pedestal Mixer, 3.5 cu ft, 115V, 3/4HP (350MP)
- NATURE SPRING Nature Spring 34lb Half Moon Patio Umbrella Base (491884ONL)
- LETRIGHT INDUSTRIALRP FS Novara 4PC Patio Set (545.0310.000)
- MODWAY Shore Outdoor Patio Aluminum Sectional Sofa Set, Silver and Gray - 6 Piece (EEI-2561-SLV-GRY)
- ALATERRE FURNITURE 8 Piece Set, Okemo Table with 6 Chairs, 10-Foot Auto Tilt Umbrella Tan (ANOK01RD05S6)
- PATIOPLUS Square Bistro Set, 3 Piece (PA2668749)
- MAYNE Mesa Chair x2 & Table Set - Black (8705-B)
- CARAVAN CANOPY Anchor System For 1296029 (10001400002)
- SAFAVIEH Pacifica 3 Piece Lounge Set- Teak Brown and Grey and White (PAT7020A)
- Jeco Outdoor Lounge Sets