Shop All Outdoor Lounge Sets
Jeco
Jeco W00207-G-OT-FS018 5 Piece Black Wicker Conversation Set - Red Orange Cushions
Mfr # W00207-G-OT-FS018
Zoro # G403976565
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,537.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jeco
- MFR # W00207-G-OT-FS018
- Zoro # G403976565
- Country of Origin China
- Category Outdoor Lounge Sets
Description
Simple and stylish are the perfect words for this set.
Features- Material - Resin Wicker, Steel.
- Finish - Black.
- Comes with Red Orange Cushions.
- Steel frame for extra durability.
- All weather resin wicker.
- Indoor or Outdoor Use.
- 3.5 in. thick cushions.
- 1 Settee - 51 x 25 x 36 in.
- Settee Weight - 26 lbs.
- 1 Coffee Table - 28.5 x 17 x 17 in.
- Coffee Table Weight - 14 lbs.
- 2 Chairs - 29.5 x 26 x 36 in.
- Chair Weight - 17 lbs.
- 1 End Table - 17 x 17 x 21 in.
- End Table Weight - 14 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK FLAG Zapper Bulb Rplc Wht 40W (75022)
- HAWK Crawler Deer Cart (HWK-HA3420)
- STENS Drive Cable For John Deere Jm36 Jm46 Js36 Js38 Gx23805 7103354Yp; 290-986 (290-986)
- BRIGGS & STRATTON Brush Set (497608)
- COMPAMIA 17.3 in. Marcel XL Resin Outdoor Arm Chair, Taupe (ISP258-DVR)
- TIERRA-DERCO Tierra-Derco 31-0910 Dutch Patio Knife (31-0910)
- CHERY INDUSTRIAL 5 Pieces Outdoor Patio Furniture Set W/ Gas Fire Pit Table, Patio Conversation Sets Brown (AOTOFFPS00001)
- FLASH FURNITURE 7 Piece Natural/Black Modular Patio Set & Cushions (TW-3WBE00-NAT-GG)
- ALATERRE FURNITURE Manchester Acacia Outdoor Wood Conversation Set with Double Seat Bench, Coffee Table and 2 Chairs (ANMC012ANO)
- SHINERICH NORTHGATE 7pcs Wicker Modular Conversation Set (SRFS002210 - 1)
- W UNLIMITED 6 in. Earth Adirondack Chair with Phone & Cup Holder, Sky Blue (SW2101SB-CHOT)
- Jeco Patio Furniture