Shop All Outdoor Lounge Sets
Jeco
Jeco W00207-G 4 Piece Black Wicker Conversation Set
Mfr # W00207-G
Zoro # G703976470
product price: $900.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$900.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeco
- MFR # W00207-G
- Zoro # G703976470
- UPC # 685024276275
- Country of Origin China
- Category Outdoor Lounge Sets
Description
Simple and stylish are the perfect words for this set.
Features- Material - Resin Wicker, Steel.
- Finish - Black.
- Steel frame for extra durability.
- All weather resin wicker.
- Indoor or Outdoor Use.
- Chair Dimension - 29.5 x 26 x 36 in.
- Coffee Table Dimension - 28.5 x 17 x 17 in.
- Love Seat Dimension - 51 x 28 x 36 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WENZEL Wenzel 11000 6 Piece Plastic Tent Stake; 12 in (633073)
- PDQ Cable Dog Tie Out 30'Lrg (Q3530SPG99)
- ILC Replacement For Ezgo / Cushman / Textron Key Switch Gas Rxv For Gas Rxv Freedom 2015 Golf Cart (PART-611284)
- KANE MANUFACTURING CO. INC Kane Rattle Paddle 47" Red (RP47C)
- MANHATTAN COMFORT Imperia Steel Rattan 4-Piece Patio Conversation Set with Cushions in Cream (OD-CV008-CR)
- TIERRA-DERCO Tierra-Derco 31-0910 Dutch Patio Knife (31-0910)
- BAXTON STUDIO Nicholson Modern Blue Fabric and Grey Metal with Brown Rattan 4-PC Outdoor Patio Lounge Set (183-11756-Zoro)
- ALATERRE FURNITURE Okemo Weather-Resistant Acacia Wood Outdoor 4pc Patio Set - Couch, Chairs, Table, Cream Cushions (ANOK030213ANO)
- FLASH FURNITURE 2 Modern Black Adirondack Rockers & Side Table (JJ-C14709-2-T14001-BK-GG)
- PLASTICOS MQ 4-Piece Loveseat Set with Luxury Cushions (437-WEN)
- LEISUREMOD Chelsea 7-Piece Patio Sectional And Coffee Table Set Black Aluminum With Blue Cushions (CSTBL-7BU)
- Jeco Patio Furniture