Jeco W00207-C-4 Black Wicker Chair - Set 4
Mfr # W00207-C_4
Zoro # G503917383
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeco
- MFR # W00207-C_4
- Zoro # G503917383
- UPC # 685024266689
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Description
With durable, all-weather resin wicker over a powder-coated steel frame, this chair is built to withstand anything life throws your way. Unlike real wicker which dries out and cracks, resin wicker is flexible and fade-resistant, which means it stays like new season after season. What's more, all-weather wicker doesn't absorb water and also allows for air flow, making it the perfect choice for the poolside! In addition, this chair is virtually maintenance-free and cleaning it is as simple as spraying it down with your garden hose or wiping it with a solution of mild dish soap and water. The chairs even stack for easy, off-season storage. A charming blend of classic elegance and lasting function, this lounge chair is just what you need to unwind in style after a day's work.
Features- Material - Resin Wicker, Steel.
- Finish - Black.
- Set - 4.
- Steel frame for extra durability.
- Crafted to withstand seasons of inclement weather.
- Hose off and wipe clean.
- Dimension - 29.5 x 26 x 36 in.
- Item Weight - 24 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Air Filter For Echo Cs4400 Cs510 Cs440 Cs520 Cs450 Cs530 (605-319)
- PLASTICOS MQ Medium Multipurpose Cabinet 28 in. W x 39 in. H x 18 in. D in Gray (429-GRA)
- TRENDSPOT Trendspot CR10152-06D Ceramic Ornate Planter White - 6 in. - pack of 4 (7421779)
- NATURE-CIDE Nature-Cide X2 Industrial Strength (2.5Gal) MCP (NCPM2.5)
- JECO Jeco W00205_2-CES007 3 Piece Honey Wicker Chair And End Table Set With Brown Chair Cushion (W00205_2-CES007)
- JECO Chaise Lounger Cushion, Hunter Green (CL1-FS034)
- JECO Jeco W00207-C-FS018 Black Wicker Chair With Red Orange Cushion (W00207-C-FS018)
- JECO Inc Multi-tier Bowls Water Fountain with Led Light (FCL107)
- BOLD FONTIER Leisure Collection Outdoor Garden Patio Furniture Chair Set - 2 Piece (BO2690281)
- FLASH FURNITURE Black/Gray Adjustable Chaise Lounge, 2PK (2-JJ-LC326-BLK-GRY-GG)
- FLASH FURNITURE Brown Adjustable Chaise Lounger with Cupholder, 2PK (2-LE-HMP-2017-414-BR-GG)
- Jeco Patio Club Chairs & Chaise Lounges