Jeco W00206R-B-2-FS018 White Rocker Wicker Chair With Red Cushion - Set 2
Mfr # W00206R-B_2-FS018
Zoro # G103955891
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeco
- MFR # W00206R-B_2-FS018
- Zoro # G103955891
- UPC # 747925269708
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Description
With durable, all-weather resin wicker over a powder-coated steel frame, this rocker chair is built to withstand anything life throws your way. Unlike real wicker which dries out and cracks, resin wicker is flexible and fade-resistant, which means it stays like new season after season. What's more, all-weather wicker doesn't absorb water and also allows for air flow, making it the perfect choice for the poolside! In addition, this rocker chair is virtually maintenance-free and cleaning it is as simple as spraying it down with your garden hose or wiping it with a solution of mild dish soap and water. The rocker chairs even stack for easy, off-season storage. A charming blend of classic elegance and lasting function, this rocker chair is just what you need to unwind in style after a day's work. This beautiful rocker will outlast any simple wicker chair and sits more comfortably too.
Features- Material - Resin Wicker, Steel.
- Finish - White.
- Comes with Red Cushion.
- Comes with Set - 2.
- Steel frame for extra durability.
- Crafted to withstand seasons of inclement weather.
- Hose off and wipe clean.
- Dimension - 28.25 x 33.5 x 36 in.
- Item Weight - 15 lbs.
- 3.5 in. thick for extra cushion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Hose, 3/4" ID, 75 ft L (CSNCG34075)
- VULCAN Vulcan 34640 Wheelbarrow Parts, For 6 cu-ft Steel Wheelbarrow (34640)
- A.R. NORTH AMERICA Clutch Double Groove 24mm (522850 MAE-04A)
- MAKITA High Speed Dust Blower, Brushles Cordless (GSA01Z)
- JECO Jeco W00205_2-CES007 3 Piece Honey Wicker Chair And End Table Set With Brown Chair Cushion (W00205_2-CES007)
- JECO Chaise Lounger Cushion, Hunter Green (CL1-FS034)
- JECO Inc Multi-tier Bowls Water Fountain with Led Light (FCL107)
- JECO Jeco W00207-C-FS018 Black Wicker Chair With Red Orange Cushion (W00207-C-FS018)
- TAFEE Outdoor Folding Adirondack Chair with Ottoman, Grey (OC-ZDJT-1-GREY)
- FLASH FURNITURE Gray Adjustable Chaise Lounger with Cupholder, 2PK (2-LE-HMP-2017-414-GY-GG)
- LETRIGHT INDUSTRIALRP FS Sunny Swivel Chair (755.0820.000)
- Jeco Patio Club Chairs & Chaise Lounges