Jeco W00206_2-CES017 3 Piece White Wicker Chair And End Table Set With Black Chair Cushion
Mfr # W00206_2-CES017
Zoro # G003917357
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeco
- MFR # W00206_2-CES017
- Zoro # G003917357
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Description
With durable, all-weather resin wicker over a powder-coated steel frame, this chair is built to withstand anything life throws your way. Unlike real wicker which dries out and cracks, resin wicker is flexible and fade-resistant, which means it stays like new season after season. What's more, all-weather wicker doesn't absorb water and also allows for air flow, making it the perfect choice for the poolside! In addition, this chair is virtually maintenance-free and cleaning it is as simple as spraying it down with your garden hose or wiping it with a solution of mild dish soap and water. The chairs even stack for easy, off-season storage. A charming blend of classic elegance and lasting function,.
Features- Material - Resin Wicker, Steel.
- Finish - White.
- Comes with Black Chair Cushion.
- Include - 2 x Wicker Chair, 1 x End Table.
- Steel frame for extra durability.
- Crafted to withstand seasons of inclement weather.
- Hose off and wipe clean.
- 3.5 in. thick cushions, made of high grade polyester & foam.
- Chair Dimension - 29.5 x 26 x 36 in.
- Chair Weight - 24 lbs.
- End Table Dimension - 17 x 17 x 21 in.
- End Table Weight - 14 lbs.
- Cushions included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOWER 3 HP, 150 CFM, 10 Amps, Variable Speed Professional Force Air Pet Dryer (B-4)
- SIMPSON Cold Water Hose, 3/8 in. D, 150 Ft (41032)
- STENS Cub Cadet 903-1890A Deck Wheel 210-199 (210-199)
- OREGON AdvanceCut Saw Chain, 14", 3/8" Low Profile Pitch, .050" Gauge, 50 Drive Links (91PX050G)
- JECO Inc Multi-tier Bowls Water Fountain with Led Light (FCL107)
- JECO Jeco W00205_2-CES007 3 Piece Honey Wicker Chair And End Table Set With Brown Chair Cushion (W00205_2-CES007)
- JECO Jeco W00201-4-C-FS029-CS Espresso Wicker Chair with Green Cushion - Set of 4 (W00201_4-C-FS029-CS)
- JECO Jeco W00207-C-FS018 Black Wicker Chair With Red Orange Cushion (W00207-C-FS018)
- JECO 5 Piece Windsor Espresso Wicker Dining Set with Green Cushion (W00215-D-G-FS029)
- JECO Chaise Lounger Cushion, Hunter Green (CL1-FS034)
- FLASH FURNITURE Black Flex Comfort Material Rocking Chairs, 2PK (2-FV-FSC-2315N-BLK-GG)
- Jeco Patio Club Chairs & Chaise Lounges